Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 300-3150 Chucking Reamer, 8.00 mm Reamer Size, 29.00 mm Flute Length, 83.00 mm Overall Length | CT4VZE

OSG 300-3150 Chucking Reamer, 8.00 mm Reamer Size, 29.00 mm Flute Length, 83.00 mm Overall Length

Item: CT4VZE Model: 300-3150Cross Ref: 34YK47
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.315
Dimension TypeMetric
FinishBright, Uncoated
Flute Length29 mm
Flute TypeStraight
List Number300D
MaterialCarbide
Material ApplicationCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number Of Flutes6
Overall Length83 mm
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Shank Dia.7.1 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Cutting Dia. Tolerance+0.0025"/-0.0127"
Material ApplicationsCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Measurement SystemMetric
Reamer ApplicationThrough Hole
Reamer Size8 mm
Shank Diameter7.1 mm
Size - Decimal8 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeReamer SizeMaterialFinishPrice
OSG 300-2280 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CT4VPF 300-22800.2281"43"-#1CarbideBright, Uncoated€66.10
OSG 257-1935 Chucking Reamer, #10 Reamer Size, 1 29/32 Inch Flute Length, 4 Inch Overall Length | CT4VPG 257-19350.19351.906"24"-#10CarbideBright, Uncoated€125.82
OSG 300-1935 Chucking Reamer, #10 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPH 300-19350.19357/8"42 3/4"-#10CarbideBright, Uncoated€56.91
OSG 257-1910 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 3 Inch Overall Length | CT4VPJ 257-19100.1911 7/8"23"-#11CarbideBright, Uncoated€102.03
OSG 257-1916 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 4 Inch Overall Length | CT4VPK 257-19160.1911 7/8"24"-#11CarbideBright, Uncoated€125.32
OSG 300-1910 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPL 300-19100.1917/8"42 3/4"-#11CarbideBright, Uncoated€52.00
OSG 300-1890 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPM 300-18900.1897/8"42 3/4"-#12CarbideBright, Uncoated€56.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 300-3150 Chucking Reamer, 8.00 mm Reamer Size, 29.00 mm Flute Length, 83.00 mm Overall Length
€69.91 /unit