Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 300-1440 Chucking Reamer, #27 Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length | CT4WBY

OSG 300-1440 Chucking Reamer, #27 Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length

Item: CT4WBY Model: 300-1440Cross Ref: 34YJ54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.144
FinishBright, Uncoated
Flute Length3/4"
Flute TypeStraight
List Number300D
MaterialCarbide
Material ApplicationAlloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Reamer Size#27
Shank Dia.1/8"
Shank TypeStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeReamer SizeMaterialFinishPrice
OSG 300-2280 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CT4VPF 300-22800.2281"43"-#1CarbideBright, Uncoated€66.10
OSG 257-1935 Chucking Reamer, #10 Reamer Size, 1 29/32 Inch Flute Length, 4 Inch Overall Length | CT4VPG 257-19350.19351.906"24"-#10CarbideBright, Uncoated€125.82
OSG 300-1935 Chucking Reamer, #10 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPH 300-19350.19357/8"42 3/4"-#10CarbideBright, Uncoated€56.91
OSG 257-1910 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 3 Inch Overall Length | CT4VPJ 257-19100.1911 7/8"23"-#11CarbideBright, Uncoated€102.03
OSG 257-1916 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 4 Inch Overall Length | CT4VPK 257-19160.1911 7/8"24"-#11CarbideBright, Uncoated€125.32
OSG 300-1910 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPL 300-19100.1917/8"42 3/4"-#11CarbideBright, Uncoated€52.00
OSG 300-1890 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPM 300-18900.1897/8"42 3/4"-#12CarbideBright, Uncoated€56.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 300-1440 Chucking Reamer, #27 Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length
€50.35 /unit