Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 257-1562 Chucking Reamer, 5/32 Inch Reamer Size, 29/32 Inch Flute Length, 3 Inch Overall Length | CT4VYA

OSG 257-1562 Chucking Reamer, 5/32 Inch Reamer Size, 29/32 Inch Flute Length, 3 Inch Overall Length

Item: CT4VYA Model: 257-1562Cross Ref: 35DP69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.1562
Dimension TypeFractional Inch
FinishBright, Uncoated
Flute Length0.906"
Flute TypeStraight
List Number257
MaterialCarbide
Material ApplicationAluminum, Composite, Plastic, Thermoplastic
Number Of Flutes2
Overall Length3"
Primary Material ApplicationCarbon Fiber
Primary Material Application Iso CodeO
Reamer Size5/32"
Shank Dia.0.156"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeReamer SizeMaterialFinishPrice
OSG 300-2280 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CT4VPF 300-22800.2281"43"-#1CarbideBright, Uncoated€66.10
OSG 257-1935 Chucking Reamer, #10 Reamer Size, 1 29/32 Inch Flute Length, 4 Inch Overall Length | CT4VPG 257-19350.19351.906"24"-#10CarbideBright, Uncoated€125.82
OSG 300-1935 Chucking Reamer, #10 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPH 300-19350.19357/8"42 3/4"-#10CarbideBright, Uncoated€56.91
OSG 257-1910 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 3 Inch Overall Length | CT4VPJ 257-19100.1911 7/8"23"-#11CarbideBright, Uncoated€102.03
OSG 257-1916 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 4 Inch Overall Length | CT4VPK 257-19160.1911 7/8"24"-#11CarbideBright, Uncoated€125.32
OSG 300-1910 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPL 300-19100.1917/8"42 3/4"-#11CarbideBright, Uncoated€52.00
OSG 300-1890 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPM 300-18900.1897/8"42 3/4"-#12CarbideBright, Uncoated€56.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 257-1562 Chucking Reamer, 5/32 Inch Reamer Size, 29/32 Inch Flute Length, 3 Inch Overall Length
€106.20 /unit