Flat Shipping

Flat Shipping at €24.99 + VAT

ORION 3/4 SCHEDULE 80 PIPE Pipe Polypropylene Schedule 80 3/4 In | AD2GZC 3PFJ6

ORION 3/4 SCHEDULE 80 PIPE Pipe Polypropylene Schedule 80 3/4 In

Item: AD2GZC Model: 3/4 SCHEDULE 80 PIPECross Ref: 3PFJ6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€230.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ColorWhite
Length5 ft.
MaterialPolypropylene
Outside Dia.1.05"
Pipe Size3/4"
Schedule80
ApplicationAcids, Air, Bases, DWV, Natural Gas, Non-Potable Water, Oil, Potable Water, Propane, Solvents, Steam, Water
Fitting CompatibilitySchedule 80
Gravity FlowNo
Material Trade NameBlueline
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature32°F
Nominal Pipe Size3/4"
Outside Diameter1.05"
Overall Length10 ft.
Resistance PropertiesChemical Resistant
Side A Connection TypeUnthreaded
Side B Connection TypeUnthreaded
StandardsASTM D2447, ASTM D4101
Thread ConfigurationUnthreaded

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)153.16
Ship width (cm)2.54
HS code3917320050
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeColorPrice
ORION 1 SCHEDULE 80 PIPE Pipe Polyrpropylene Schedule 80 1 In | AD2GZD 3PFJ7 1 SCHEDULE 80 PIPE801"White€54.20
RFQ
ORION 1-1/2 SCHEDULE 40 BLUELINE PIPE Pipe 1 1/2 Inch 10 Feet Polypropylene Blue | AD2LVG 3RCZ3 1-1/2 SCHEDULE 40 BLUELINE PIPE401 1/2"Blue€297.23
ORION 2 SCHEDULE 40 BLUELINE PIPE Pipe 2 Inch 10 Feet Polypropylene Blue | AD2LVH 3RCZ4 2 SCHEDULE 40 BLUELINE PIPE402"Blue€342.45
ORION 3 SCHEDULE 40 BLUELINE PIPE Pipe 3 Inch 10 Feet Polypropylene Blue | AD2LVJ 3RCZ5 3 SCHEDULE 40 BLUELINE PIPE403"Blue€747.92
ORION 4 Schedule 40 Blueline Pipe Pipe 4 Inch 10 Feet Polypropylene Blue | AD2LVK 3RCZ6 4 Schedule 40 Blueline Pipe404"Blue€918.81
ORION 11/2 SCHEDULE 80 PIPE Pipe, Blueline, Polypropylene, 1 1/2 Inch Nominal Pipe Size, 10 Ft Overall Length | CT4QKK 11/2 SCHEDULE 80 PIPE---€103.19
ORION 2 SCHEDULE 80 PIPE Pipe, Blueline, Polypropylene, 2 Inch Nominal Pipe Size, 10 Ft Overall Length | CT4QKL 2 SCHEDULE 80 PIPE---€669.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORION 3/4 SCHEDULE 80 PIPE Pipe Polypropylene Schedule 80 3/4 In
€230.34 /unit