Flat Shipping

Flat Shipping at €24.99 + VAT

ORION 11/2 RLNS Sink Tail Adapter 1 1/2 Inch No Hub Poly | AD2LXP 3RDG5

ORION 11/2 RLNS Sink Tail Adapter 1 1/2 Inch No Hub Poly

Item: AD2LXP Model: 11/2 RLNSCross Ref: 3RDG5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Tail Piece Adapter
Body MaterialPolypropylene
ColorBlue
Connection TypeNo Hub
Max. Pressure80 psi
Outside Dia.2.346"
Pipe Size1 1/2"
Schedule40
Temp. Range-20°F to +160°F
ApplicationNon-Potable Water
Basic Fitting ShapeAdapter
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeNo Hub
Fitting Side B TypeNPT
For Pipe Outside Diameter1 1/2"
Includes PlugNo
Maximum Operating Pressure80 psi
Overall Length3"
Pipe Fitting MaterialPolypropylene
Specific Fitting ShapeSink Tailpiece Adapter
StandardsASTM D2657

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)16.76
Ship length (cm)21.08
Ship width (cm)15.75
HS code3917400090
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORION 11/2 RLNS Sink Tail Adapter 1 1/2 Inch No Hub Poly
€61.57 /unit