Flat Shipping

Flat Shipping at €24.99 + VAT

OREGON D60 Replacement Saw Chain, Saw Chain, 16 Inch Bar Length, 7/32 Inch File Size | CT4QHR

OREGON D60 Replacement Saw Chain, Saw Chain, 16 Inch Bar Length, 7/32 Inch File Size

Item: CT4QHR Model: D60Cross Ref: 1WVF2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaw Chain
Bar Length16"
File Size0.219"
Gauge0.05"
Number Of Links60
Pitch3/8"
Compatible Bar Length16"
Product TypeChainsaw Chain

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchBar LengthGaugePrice
OREGON 27792 Replacement Bar And Chain, Bar And Chain, 12 Inch Bar Length, 5/32 Inch File Size | CT4QHK 277923/8"12"0.05"€45.18
OREGON 27856 Replacement Bar And Chain, Bar And Chain, 14 Inch Bar Length, 5/32 Inch File Size | CT4QHL 278563/8"14"0.05"€46.21
OREGON 27857 Replacement Bar And Chain, Bar And Chain, 16 Inch Bar Length, 5/32 Inch File Size | CT4QHM 278573/8"16"0.05"€50.58
OREGON 36892 Replacement Bar And Chain, Bar And Chain, 18 Inch Bar Length, 3/16 Inch File Size | CT4QHN 368920.325"18"0.05"€62.11
OREGON 27852 Replacement Bar And Chain, Bar And Chain, 20 Inch Bar Length, 7/32 Inch File Size | CT4QHP 278523/8"20"0.05"€53.63
OREGON H78 Replacement Saw Chain, 20 Inch Bar Length, 3/16 Inch File Size | CT4QHQ H780.325"20"0.05"€37.44
OREGON H72 Replacement Saw Chain, Saw Chain, 18 Inch Bar Length, 3/16 Inch File Size, 0.05 Inch Gauge | CT4QHT H720.325"18"0.05"€32.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OREGON D60 Replacement Saw Chain, Saw Chain, 16 Inch Bar Length, 7/32 Inch File Size
€24.52 /unit