Flat Shipping

Flat Shipping at €24.99 + VAT

OREGON 91VXL055G Chain, Semi Chisel, 3/8 Inch, Long Top, Chain, Semi Chisel, 3/8 Inch, Long Top | CT4QGT

OREGON 91VXL055G Chain, Semi Chisel, 3/8 Inch, Long Top, Chain, Semi Chisel, 3/8 Inch, Long Top

Item: CT4QGT Model: 91VXL055GCross Ref: 59JJ95
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
ApplicationForestry, Garden, Landscape, Woodcutting
Fits BrandEager Beaver, Efco, Husqvarna, Job Master, Mcculloch, Mighty Might, Minimac, Olympyk, Stihl, Wildcat
For Use WithChainsaw, Polesaw , Chainsaw/Polesaw
For Use With Mfr. Model Number2012, 3214, 3216, 327P5X, 3516, 3518, 3816, 3818, 840AV, 850AV, 860AV, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160S, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176 435, D176 440, D176 445, D176 450, D176 510, D176 515, MS 150, MS 150 TC, MS 170, MS 171, MS 180, MS 181, MS 190 T, MS 191 T, MS1415, MS1420, MS1430, MS1432, MS1435, MS1635, MS1640, MS1645, MS1838, MS1842, MS1846, PM380, PM400, PT 2500, PT X2500
Length16"
MaterialSteel
Size3/8"
Product TypeChain, Semi Chisel, 3/8", Long Top

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithIncludesSizeMaterialAccessory TypePrice
OREGON PS50 Chain With Sharpening Stone, Chain With Sharpening Stone | CT4QGG PS50-14 In Chain, 50 Drive Link--Chain With Sharpening Stone-
RFQ
OREGON PS52 Chain With Sharpening Stone, Chain With Sharpening Stone, 14 Inch Chain/52 Drive Link | CT4QGH PS52----Chain With Sharpening Stone€41.01
OREGON PS56 Chain With Sharpening Stone, Chain With Sharpening Stone, 16 Inch Chain/56 Drive Link | CT4QGJ PS56----Chain With Sharpening Stone€44.81
OREGON PS62 Chain With Sharpening Stone, Chain With Sharpening Stone, 18 Inch Chain/62 Drive Link | CT4QGK PS62----Chain With Sharpening Stone€57.10
OREGON 90PX050G Chain, Chamfer Chise, 3/8 Inch, BDL, Chain, Chamfer Chise, 3/8 Inch, BDL | CT4QGL 90PX050GChainsaw, Polesaw-3/8"Steel-€42.21
OREGON 90PX055G Chain, Chamfer Chisel, 3/8 Inch, BDL, Chain, Chamfer Chisel, 3/8 Inch, BDL | CT4QGM 90PX055GChainsaw, Polesaw-3/8"Steel-€46.38
OREGON 91PX056G Chain, Chamfer Chisel, 3/8 Inch, Guard Bar, Chain, Chamfer Chisel, 3/8 Inch, Guard Bar | CT4QGN 91PX056GChainsaw, PolesawGuard Bar And Chisel Chain3/8"Steel-€47.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OREGON 91VXL055G Chain, Semi Chisel, 3/8 Inch, Long Top, Chain, Semi Chisel, 3/8 Inch, Long Top
€50.21 /unit