Flat Shipping

Flat Shipping at €24.99 + VAT

OREGON 200RNDD009 Power Match Bar, Power Match Bar | CT4QJH

OREGON 200RNDD009 Power Match Bar

Item: CT4QJH Model: 200RNDD009Cross Ref: 59JJ78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
ApplicationForestry, Garden, Landscape, Woodcutting
Fits BrandMakita
For Use WithChainsaw, Polesaw
Length20"
MaterialSteel
Size3/8"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaterialPrice
OREGON 208RNDD009 Power Match Bar, Power Match Bar | CT4QJE 208RNDD0093/8" to 11"Steel€123.30
OREGON 240RNDD009 Power Match Bar, Power Match Bar | CT4QJF 240RNDD0093/8"Steel€134.07
OREGON 200RNDD025 Power Match Bar, Power Match Bar | CT4QJG 200RNDD0253/8" to 11"Steel€123.30
OREGON 240RNDD025 Power Match Bar, Power Match Bar | CT4QJJ 240RNDD0253/8" to 11"Steel€134.07
OREGON 248RNDD009 Power Match Bar, Power Match Bar, estry/Garden/Landscape/Woodcutting | CT4QJK 248RNDD0093/8" to 11"Steel€134.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OREGON 200RNDD009 Power Match Bar
€104.50 /unit