Flat Shipping

Flat Shipping at €24.99 + VAT

ORALITE V59-020150-055 Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLR 53TY21

ORALITE V59-020150-055 Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll

Item: CE9QLR Model: V59-020150-055Cross Ref: 53TY21
Limited Availability
€147.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Tape
Adhesive MaterialAcrylic
Backing MaterialPolycarbonate
ColorRed, White
Indoor/outdoor UsageOutdoor
Length150 ft.
MaterialPolycarbonate
Package ConfigurationRoll
Package TypeRoll
Performance Temp.+20°F to +125°F
Product FormRoll
Reflective ColorRed, White
Reflective TechnologyHigh Intensity Prismatic
Thickness9 mil.
TypeTruck And Trailer
Width2"
ApplicationConstruction,Emergency Vehicles,Trucks And Trailers
Indoor Or Outdoor UseOutdoor
Product TypeReflective Tape
StandardsDOT, FMVSS

Shipping Info:

Ship weight (kg) 1.035
Country of OriginUSA

Product Variants

ProductModelTypeColorMaterialThicknessPrice
ORALITE V59-020150-056 Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLT 53TY22 V59-020150-056Truck And TrailerRed, WhitePolycarbonate9 mil.€111.62
ORALITE V59-020150-054 Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLU 53TY23 V59-020150-054Truck And TrailerWhitePolycarbonate9 mil.€112.49
ORALITE V42-5647-020150 Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLV 53TY24 V42-5647-020150Truck And TrailerRed, WhitePolyester8 mil.€78.73
ORALITE 18854 Reflective Tape, 2 Inch Width, 150 Feet Length, School Bus, Roll | CE9QLW 53TX89 18854School BusYellowPolyester8 mil.€120.33
ORALITE V59-020150-020 Reflective Tape, 2 Inch Width, 150 Feet Length, School Bus, Roll | CE9QLX 53TY29 V59-020150-020School BusYellowPolycarbonate9 mil.€119.02
ORALITE 18897 Reflective Tape, 2 Inch Width, 150 Feet Length, Rail, Roll | CE9QLY 53TX93 18897RailRed, WhitePolyester8 mil.€134.44
ORALITE 18752 Reflective Tape, 2 Inch Width, 150 Feet Length, Emergency Vehicle, Roll | CE9QLZ 53TY02 18752Emergency VehicleYellowPolyester8 mil.€121.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORALITE V59-020150-055 Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll
€147.84 /unit