Flat Shipping

Flat Shipping at €24.99 + VAT

ONYX 110200-500-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved | CT4QDN

ONYX 110200-500-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved

Item: CT4QDN Model: 110200-500-999-12Cross Ref: 794K03
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushion
Buoyancy20 lbs.
ColorBlue
Height2 1/2"
Length15"
MaterialPolyester Fabric
Width16"
Buoyant MaterialFoam
Outer MaterialPolyester
Overall Height3 1/2"
Overall Length15"
Overall Width16"
Product TypeFlotation Cushion
ReflectivityNot Reflective
StandardsUSCG APPROVED

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorBuoyancyHeightPrice
ONYX 110200-100-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved | CT4QDL 110200-100-999-12Red20 lbs.2 1/2"€18.13
ONYX 110200-702-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved | CT4QDM 110200-702-999-12White20 lbs.2 1/2"€18.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONYX 110200-500-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved
€22.94 /unit