Flat Shipping

Flat Shipping at €24.99 + VAT

ONYX 103700-500-005-18 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Oversize, Blue | CT4QCW

ONYX 103700-500-005-18 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Oversize, Blue

Item: CT4QCW Model: 103700-500-005-18Cross Ref: 794JY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Buoyancy15.5 lbs.
Buoyancy PrincipleInherently Buoyant
Buoyant MaterialFoam
ClosureBelt
ColorBlue
Fits Chest Size40" to 60"
Flotation MaterialFoam
For Age GroupAdult
Length18"
Outer MaterialNylon
Pfd StyleGeneral Purpose Life Jacket
ReflectivityNot Reflective
Size - Max.Oversize
Size - MinimumNot Applicable
StyleLife Jacket
Uscg Level70
Vest Closure TypeBelt, Buckle

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVest Closure TypeColorFits Chest SizeBuoyancyOuter MaterialFlotation MaterialPfd StylePkg. Qty.Price
ONYX 103000-500-005-12 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Oversize, Blue | CT4QCV 103000-500-005-12Belt, BuckleBlue40" to 60"15.5 lbs.NylonFoamGeneral Purpose Life Jacket1€27.38
ONYX 103700-100-005-18 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Oversize, Red | CT4QCX 103700-100-005-18Belt, BuckleRed40" to 60"15.5 lbs.NylonFoamGeneral Purpose Life Jacket1€34.33
ONYX 103700-500-004-18 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Universal, Blue | CT4QCY 103700-500-004-18Belt, BuckleBlue30" to 52"15.5 lbs.NylonFoamGeneral Purpose Life Jacket1€34.33
ONYX 103000-500-004-12 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Universal, Blue | CT4QCZ 103000-500-004-12Belt, BuckleBlue30" to 52"15.5 lbs.NylonFoamGeneral Purpose Life Jacket1€27.38
ONYX 103200-999-004-12 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Universal, Blue/Red, 4 PK | CT4QDA 103200-999-004-12Belt, BuckleBlue, Red30" to 52"15.5 lbs.NylonFoamGeneral Purpose Life Jacket4€112.61
ONYX 103000-100-004-12 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Universal, Red | CT4QDB 103000-100-004-12Belt, BuckleRed30" to 52"15.5 lbs.NylonFoamGeneral Purpose Life Jacket1€34.45
RFQ
ONYX 103000-500-001-12 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Child, Blue | CT4QDC 103000-500-001-12Belt, BuckleBlue-15.5 lbs.NylonFoamGeneral Purpose Life Jacket1€27.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONYX 103700-500-005-18 Life Jacket, Foam, Nylon, 15 1/2 lb Buoyancy, Belt/Buckle, Adult Oversize, Blue
€40.19 /unit