Flat Shipping

Flat Shipping at €24.99 + VAT

ONDRIVES US LPBB-1.25CD Machinable Mounting Block, LPBB, 1 Inch Size Max Blank Dia, Gray Anodized Aluminum | CT4MYH

ONDRIVES US LPBB-1.25CD Machinable Mounting Block, LPBB, 1 Inch Size Max Blank Dia, Gray Anodized Aluminum

Item: CT4MYH Model: LPBB-1.25CDCross Ref: 802UZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.91 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Block
ConstructionGray Anodized Aluminum
FinishAnodized
Flange Length3.19"
Flange Width3/4"
For Use WithSquare Profile Shafts, Hex Profile Shafts, Round Shafts Up To 1 In Dia.
MaterialAluminum
Maximum Blank Dia.1"
Mfr. SeriesLPBB Series
Mounting Flange Thickness0.38"
Mounting Hole Center To Center Distance1.47"
Mounting Hole Dia.7/25"
Mounting Surface To Shaft Center1 1/4"
Number Of Mounting Holes2
Overall Height1.94"
System Of MeasurementImperial
Top Length2.03"
TypeTop-Loading Low Profile Blank
Base Height0.38"
Base Length3.19"
Base Width0.75"
Maximum Blank Diameter1"
Mounting Hole Diameter0.28"
SeriesLPBB Series
Shaft Loading DirectionTop Load
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMounting Surface To Shaft CenterTop LengthConstructionFinishFlange LengthFlange WidthMounting Flange ThicknessPrice
ONDRIVES US SBLB-1.50CD Machinable Mounting Block, SBLB, 1 Inch Size Max Blank Dia, Black Anodized Aluminum | CT4MYJ SBLB-1.50CDTop-Loading Blank1 1/2"1.94"Black Anodized AluminumBlack Anodized3 1/4"1"0.38"€39.49
ONDRIVES US LPB-04 Linear Shaft Support, LPB, 0.25 Inch Size Shaft Dia, Gray Anodized Aluminum | CT4NYY LPB-04Top-Loading Low Profile14/25"0.91"Gray Anodized AluminumAnodized1.63"0.38"0.19"€14.20
ONDRIVES US LPB-06 Linear Shaft Support, LPB, 0.375 Inch Size Shaft Dia, Gray Anodized Aluminum | CT4NYZ LPB-06Top-Loading Low Profile5/8"1.03"Gray Anodized AluminumAnodized1 3/4"0.38"0.19"€16.58
ONDRIVES US LPB-08 Linear Shaft Support, LPB, 0.5 Inch Size Shaft Dia, Gray Anodized Aluminum | CT4NZA LPB-08Top-Loading Low Profile3/4"1.22"Gray Anodized AluminumAnodized2"1/2"1/4"€27.35
ONDRIVES US LPB-10 Linear Shaft Support, LPB, 0.625 Inch Size Shaft Dia, Gray Anodized Aluminum | CT4NZB LPB-10Top-Loading Low Profile0.94"1.53"Gray Anodized AluminumAnodized2.63"1/2"7/25"€29.72
ONDRIVES US LPB-12 Linear Shaft Support, LPB, 0.75 Inch Size Shaft Dia, Gray Anodized Aluminum | CT4NZC LPB-12Top-Loading Low Profile1"1.66"Gray Anodized AluminumAnodized2 3/4"1/2"0.31"€31.80
ONDRIVES US LPB-16 Linear Shaft Support, LPB, 1 Inch Size Shaft Dia, Gray Anodized Aluminum | CT4NZD LPB-16Top-Loading Low Profile1 1/4"2.03"Gray Anodized AluminumAnodized3.19"3/4"0.38"€39.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONDRIVES US LPBB-1.25CD Machinable Mounting Block, LPBB, 1 Inch Size Max Blank Dia, Gray Anodized Aluminum
€53.91 /unit