Flat Shipping

Flat Shipping at €24.99 + VAT

ONDRIVES US FMC-500 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.5 Inch Journal Dia | CT4MXZ

ONDRIVES US FMC-500 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.5 Inch Journal Dia

Item: CT4MXZ Model: FMC-500Cross Ref: 802V34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.28 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Bolt Circle Dia.1.094"
FinishZinc Plated
Flange Thickness0.281"
Journal Diameter1/2"
Journal Length5/8"
MaterialSteel
Mounting StyleFlanged Bulkhead
Overall Dia.1.438"
Overall Length1.65"
Spacer Diameter3/4"
Spacer Thickness0.016"
Stud Thread Size7/16"-14
System Of MeasurementImperial
Bolt Circle Diameter1.094"
Mount StyleFlanged Bulkhead
Overall Diameter1.438"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall Dia.Price
ONDRIVES US FMC-250 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.25 Inch Journal Dia | CT4MXX FMC-2501.062"€11.32
ONDRIVES US FMC-375 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.375 Inch Journal Dia | CT4MXY FMC-3751 1/4"€13.82
ONDRIVES US FMC-625 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.625 Inch Journal Dia | CT4MYA FMC-6251 5/8"€16.58
ONDRIVES US FMC-750 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.75 Inch Journal Dia | CT4MYB FMC-7501 7/8"€22.10
ONDRIVES US FMC-1000 Flanged Bulkhead Mount, Steel, Zinc Plated, 1 Inch Journal Dia, 0.625 Inch Journal Length | CT4MYC FMC-10002 1/4"€31.36
ONDRIVES US FMC-10M Flanged Bulkhead Mount, Steel, Zinc Plated, 10 mm Journal Dia, 11 mm Journal Length | CT4MYD FMC-10M30 mm€14.11
ONDRIVES US FMC-12M Flanged Bulkhead Mount, Steel, Zinc Plated, 12 mm Journal Dia, 12 mm Journal Length | CT4MYE FMC-12M36 mm€16.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONDRIVES US FMC-500 Flanged Bulkhead Mount, Steel, Zinc Plated, 0.5 Inch Journal Dia
€17.28 /unit