Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON ZE-QCL-2S Enclosed Limit Switch Top Actuator Spdt | AD3AJB 3XG60

OMRON ZE-QCL-2S Enclosed Limit Switch Top Actuator Spdt

Item: AD3AJB Model: ZE-QCL-2SCross Ref: 3XG60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Limit Switch
Actuator Length5.9"
Actuator Length - Limit Switch5.9"
Actuator LocationTop
Actuator StylePlunger
Actuator Style - Limit SwitchLever, Plunger
Amps15A
Basic Actuator StylePlunger
Basic Actuator Style (limit Switch)Plunger
Body Height - Limit Switch1 3/4"
Body MaterialAluminum
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width3.39"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Contact FormSPDT
Depth2.9"
Electrical ConnectionScrew Terminals
Height3 2/5"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch1"
MovementTop
Operating Force5 2/5 oz. , 5 oz.
Operating Temp. Range+14°F to +158°F
Stem Thread - Limit SwitchNo Stem
Travel Length1.46"
Width1"
Ac Contact Rating15A @ 250V
ActionMaintained
Arm MaterialStainless Steel
Body ConfigurationNon Plug In
Body Depth1.01"
Body Height1.75"
Body Material TypeMetallic
Dc Contact Rating0.03 A @ 250 V (Inductive Load), 0.05 A @ 125 V (Inductive Load), 0.25 A @ 250 V (Resistive Load), 0.5 A @ 125 V (Resistive Load)
Differential Travel0.06"
Directional MovementLinear
Includes ActuatorActuator Included
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Mounting Hole Diameter4/25"
Mounting Hole Horizontal Center To Center Distance25 mm
Mounting Hole Vertical Center To Center Distance41 mm
Mounting StyleSurface
Nema Enclosure Rating1
Number Of Mounting Holes2
Operating Force - Maximum5.4 ozf
Operating Temperature - Maximum176°F
Operating Temperature - Minimum14°F
Overall Depth1"
Plunger AdjustabilityFixed
Pretravel0.59"
Roller AdjustabilityFixed
Roller Diameter5.91"
Roller MaterialStainless Steel
SeriesZE Series
StandardsCCC, CSA, UL LISTED
Total Travel1.46"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)18.54
Ship length (cm)9.91
Ship width (cm)5.08
HS code8536509055
Country of OriginJP

Product Variants

ProductModelActuator StyleRoller Dia.MovementHeightOperating Temp. RangeDepthOperating ForceBody StylePrice
OMRON ZV2N2S Enclosed Limit Switch Top Actuator Spdt | AB9ETY 2CMA8 ZV2N2SPlunger-Top2.81"+14°F to +176°F3.39"7.85NMicro€94.03
OMRON ZV2N222S Enclosed Limit Switch Top Actuator Spdt | AB9ETZ 2CMA9 ZV2N222SPlunger1/2"Standard2 24/25"+14°F to +176°F3.39"4.9NMicro€137.84
OMRON ZV2NA22S Enclosed Limit Switch Top Actuator Spdt | AB9EUA 2CMC1 ZV2NA22SRotary Lever Arm3/4"Top4.02"+14°F to +176°F3.39"6.28NMicro€152.91
OMRON ZVN2S Enclosed Limit Switch Top Actuator Spdt | AB9EUB 2CMC2 ZVN2SPlunger-Top2.81"+14°F to +176°F3.39"7.85NMicro€95.68
OMRON ZVN222S Enclosed Limit Switch Top Actuator Spdt | AB9EUC 2CMC3 ZVN222SPlunger1/2"Top2 24/25"+14°F to +176°F3.39"4.9NMicro€142.37
OMRON ZVNA22S Enclosed Limit Switch Top Actuator Spdt | AB9EUD 2CMC4 ZVNA22SRotary Lever Arm3/4"Top4.02"+14°F to +176°F3.39"6.28NMicro€116.01
OMRON ZE-N-2S Enclosed Limit Switch Top Actuator Spdt | AC3TUY 2W938 ZE-N-2SPlunger-Standard3 2/5"+14°F to +158°F2.9"28 1/5 oz.Miniature€68.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON ZE-QCL-2S Enclosed Limit Switch Top Actuator Spdt
€93.22 /unit