Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON V-15G6-D Mini Switch 15a 1 No 1 Nc Long Roller Lever | AE4CFE 5JEC6

OMRON V-15G6-D Mini Switch 15a 1 No 1 Nc Long Roller Lever

Item: AE4CFE Model: V-15G6-DCross Ref: 5JEC6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Snap Action Switch
Actuation TypeLong Roller Lever
Actuator Length1"
Actuator TypeLong Roller Lever
Amps Rating15A
Contact FormSPDT
Depth0.406"
Differential Travel0.031"
Height5/8"
Length1.09"
Max. Pretravel0.126"
Operating Force4.41 oz.
Operating Temp.-13°F to +185°F
Over Travel0.087"
Release Force1.16 oz.
Terminal Size0.188"
Terminal TypeQuick Connect
Ac Contact Rating15A @ 240V
Body Depth0.41"
Body Height0.62"
Body MaterialThermoplastic
Body Width1.09"
Center Mounting Hole Distance0.87"
Electrical ConnectionQuick Connect
Lever Actuator Length1"
Operating Force - Maximum4.41 ozf
Overall Depth0.41"
Overall Height0.62"
Overall Width1.09"
Pre-travel0.126"
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)3.56
HS code8536509040
Country of OriginCN

Product Variants

ProductModelRelease ForceActuator TypeMax. PretravelOver TravelDifferential TravelAmps RatingActuation TypeOperating Temp.Price
OMRON V-10G3 Mini Snap Switch 10a Spdt Long Hinge Lever | AE4CBJ 5JDZ9 V-10G30.24 oz.-0.355"0.118"0.079"10ALong Hinge Lever-13°F to +185°F€3.31
OMRON V-15G-D Mini Snap Switch 15a 1 No 1 Nc Button | AE4CEY 5JEC0 V-15G-D2.32 oz.Button0.047"0.051"0.012"15AButton-13°F to +185°F€2.57
OMRON V-10G2 Mini Snap Switch 10a Spdt Hinge Lever | AF2PMJ 6X292 V-10G20.25 oz.Hinge Lever1/8"0.085"0.76 mm10AHinge Lever-40°C to +150°C€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON V-15G6-D Mini Switch 15a 1 No 1 Nc Long Roller Lever
€4.16 /unit