Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON TL-W5MC1 Proximity Sensor Inductive Npn No | AE7ZMY 6C830

OMRON TL-W5MC1 Proximity Sensor Inductive Npn No

Item: AE7ZMY Model: TL-W5MC1Cross Ref: 6C830
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Proximity Sensor
Basic MaterialPlastic
Basic Proximity Sensor Case MaterialPlastic
Case MaterialPlastic
Circuit TypeNPN
Depth10 mm
Description/special FeaturesRed Detection Indicator, Reverse Polarity Protection, Surge Suppressor
Detecting Distance5 mm
Length30.5 mm
Max. Detecting Distance5 mm
Max. Load Current100 mA
Number Of Wires3
Operating Frequency500 Hz
Operating Temp. Range-13°F to +158°F
Output ModeNo
Power Required10-30V DC
Proximity Sensing MethodInductive
Proximity Sensor Operating Frequency500 Hz
Sensing MethodInductive
Shielded / UnshieldedUnshielded
Width18 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.84
Ship length (cm)9.14
Ship width (cm)9.4
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: Red Detection Indicator, Reverse Polarity Protection, Surge Suppressor

Product Variants

ProductModelMax. Detecting DistanceOutput ModeShielded / UnshieldedOperating FrequencyBasic MaterialMax. Load CurrentProximity Sensor Operating FrequencyDepthPrice
OMRON TL-W3MC1 Proximity Sensor Inductive Npn No | AE7ZMX 6C829 TL-W3MC13 mmNoUnshielded600 HzPlastic100 mA600 Hz6 mm€124.12
OMRON TL-W5E1 Proximity Sensor Inductive Npn No | AE7ZMZ 6C831 TL-W5E15 mmNoShielded300 HzMetal200 mA300 Hz10 mm€151.87
OMRON TL-W5E2 Proximity Sensor Inductive Npn Nc | AE7ZNA 6C832 TL-W5E25 mmNCShielded300 HzMetal200 mA300 Hz10 mm€162.67
OMRON TL-W20ME1 Proximity Sensor Inductive Npn No | AE7ZNB 6C833 TL-W20ME120 mmNoUnshielded40 HzPlastic200 mA40 Hz23 mm€200.87
OMRON TL-W20ME2 Proximity Sensor Inductive Npn Nc | AE7ZNC 6C834 TL-W20ME220 mmNCUnshielded40 HzPlastic200 mA40 Hz23 mm€209.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON TL-W5MC1 Proximity Sensor Inductive Npn No
€123.41 /unit