Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON H7ET-NV-B Hour Meter Electronic | AE7ZNP 6C856

OMRON H7ET-NV-B Hour Meter Electronic

Item: AE7ZNP Model: H7ET-NV-BCross Ref: 6C856
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Hour Meter
Ambient Temp. Range+14°F to +131°F
Bezel Face (in.)1 22/25" x 0.94"
Bezel Face ShapeRectangular
Bezel Face Size1.88" x 0.94"
Bezel Face TypePanel Mount
Bezel To Back Length1.91"
ColorBlack
Depth1.93"
Display TypeLCD
Display UnitsDays/Hours , Hours, Hours/Days
Height24 mm
Length1.89"
Length (straight Wireway)1.89"
MaterialMolded Plastic
MountingFlush
Mounting MethodBracket
Number Of Channels2
Number Of Digits7 , 7.0
Operating Voltage24V AC
Reset TypeManual , Remote Signal
Temp. Range+14°F to +131°F
Time Range0 hrs. to 999999.9 hrs.
Timer0 hr. to 999999.9 hrs.
Width0.94"
Bezel Face Height1 7/8"
Bezel Face Width1 7/8"
Cutout Din Size1/32"
Dim.1 7/8" x 1 7/8"
Display Span999999.9
Input Voltage0-30V DC
Input Voltage - Maximum30V DC
Input Voltage - Minimum0V AC/DC
Mount Securing MethodBracket
Mounting StyleFlush
Nema Enclosure Rating4
No. Of Digits7
Operating Temperature - Maximum131°F
Operating Temperature - Minimum14°F
Overall Depth1 7/8"
Overall Height1 7/8"
Overall Width1 7/8"
StandardsUL

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.11
Ship length (cm)5.33
Ship width (cm)3.3
HS code9106908500
Country of OriginID

Product Variants

ProductModelNumber Of DigitsReset TypeDisplay UnitsDisplay TypeDepthBezel Face ShapeBezel Face (in.)Mounting MethodPrice
OMRON H7ET-N-B Hour Meter Electronic | AB8WKY 2A543 H7ET-N-B7.0ManualDays/HoursLCD1.93"Rectangular1 22/25" x 0.94"Bracket€131.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON H7ET-NV-B Hour Meter Electronic
€187.82 /unit