Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON F3SG4RA048014 Light Curtain, 18.9 Inch Protected Ht, 32.8 ft Max. Sensing Distance | CT4MUF

OMRON F3SG4RA048014 Light Curtain, 18.9 Inch Protected Ht, 32.8 ft Max. Sensing Distance

Item: CT4MUF Model: F3SG4RA048014Cross Ref: 55JA69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,845.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Curtain
Beam Spacing0.394"
ColorYellow
Housing MaterialAluminum
Input Voltage24V DC
Ip RatingIP67
Max. Sensing Distance32.8 ft.
Nema RatingNon-NEMA
Number Of Beams46
Protected Height18.9"
Safety Output Ratings300 mA @ 24V DC
Ac Voltage RatingNot Rated
Auxiliary Output Circuit TypeNPN And PNP
Dc Voltage Rating24V DC
Display Qty1
IncludesMounting Bracket
Operating Temperature - Maximum131°F
Operating Temperature - Minimum14°F
Overall Depth1.38"
Overall Height20.79"
Overall Width1.57"
Receiver Electrical ConnectionM12
Receiver Number Of Pins8
Response Time - Maximum13 ms
Sensing Distance - Maximum10m
SeriesF3SG-R Series
StandardsCE, CULUS, TUV
Transmitter Electrical ConnectionM12
Transmitter Number Of Pins5
Type Of Light870 nm IR LED

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBeam SpacingNumber Of BeamsProtected HeightMax. Sensing DistanceNema RatingIp RatingOverall HeightAuxillary Output Circuit TypePrice
OMRON F3SG4RA059030 Yellow Light Curtain, 65.6 Ft. Max. Sensing Distance, 24V Dc Input | CH6PEE 55JA71 F3SG4RA0590300.787"2823 1/5"65.6 ft.Not Rated---€2,472.69
OMRON F3SG-4SRA0600-25-F Light Curtain, 65.6 Ft. Max. Sensing Distance, 24V Dc Input Voltage | CH6PEF 61UX60 F3SG-4SRA0600-25-F0.787"3023.62"65.6 ft.Not Rated-23.62"PNP, NPN€2,377.35
OMRON F3SG-4SRA0760-25-F Light Curtain, 65.6 Ft. Max. Sensing Distance, 24V Dc Input Voltage | CH6PEG 61UX61 F3SG-4SRA0760-25-F0.787"3829 23/25"65.6 ft.Not Rated-29 23/25"PNP, NPN€2,782.15
OMRON F3SG-4SRA0920-25-F Light Curtain, 65.6 Ft. Max. Sensing Distance, 24V Dc Input Voltage | CH6PEH 61UX62 F3SG-4SRA0920-25-F0.787"4635.51"65.6 ft.-IP65, IP67, IP67G36.22"PNP, NPN€3,200.49
OMRON F3SG-4SRA1040-25 Light Curtain, 65.6 Ft. Max. Sensing Distance, 24VDC Input Voltage | CH6PEJ 61UX63 F3SG-4SRA1040-250.787"5240.94"65.6 ft.Not Rated-40.94"PNP, NPN€3,632.37
OMRON F3SG-4SRA1200-25 Light Curtain, 65.6 Ft. Max. Sensing Distance, 24V Dc Input Voltage | CH6PEK 61UX64 F3SG-4SRA1200-250.787"6047 6/25"65.6 ft.Not Rated-47 6/25"PNP, NPN€4,023.64
OMRON F3SG-4SRA1440-25 Light Curtain, 65.6 Ft. Max. Sensing Distance, 24VDC Input Voltage | CH6PEL 61UX65 F3SG-4SRA1440-250.787"7256.69"65.6 ft.Not Rated-56.69"PNP, NPN€4,657.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON F3SG4RA048014 Light Curtain, 18.9 Inch Protected Ht, 32.8 ft Max. Sensing Distance
€2,845.64 /unit