Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E3T-SR24 2M Photoelectric Sensor 7.87 Inch Pnp | AC3MVY 2UUN6

OMRON E3T-SR24 2M Photoelectric Sensor 7.87 Inch Pnp

Item: AC3MVY Model: E3T-SR24 2MCross Ref: 2UUN6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Circuit TypePNP
Depth11 mm
FeaturesOutput Short-Cut And Output Reverse Polarity Protection, Surge Suppressor
Height24 mm
Length24/25"
Light SourceLED
Max. Load Amps50 mA
Max. Sensing Distance200 mm
Min. Object Size27 mm
Operating ModeDark On
Power Requirement12-24V DC
Response Time1 ms
Sensing MethodRetroreflective
ShapeRectangular
Width7 mm
Body MaterialPBT
Cylindrical Sensor Dims. (d X L)25 mm
Dc Supply Voltage Rating12-24V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Emitted Sensor LightRed Light
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67
Load Current - Maximum50 mA
Minimum Object Size27 mm Dia. Opaque
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit TypePNP
Overall Height25 mm
Overall Width7 mm
Product TypePhotoelectric Sensor
Sensing Distance - Maximum200 mm
Sensing Distance - Minimum30 mm
Sensor Body StyleRectangular
Sensor Cable Length2m
Sensor Diameter11 mm
Sensor Face OrientationRight Angle
Sensor Switching ModeDark On
SeriesE3T Series
StandardsCE
Supply Voltage12-24V DC
Supply Voltage TypeDC-Only

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)17.02
Ship width (cm)10.92
HS code8541408000
Country of OriginJP

Product Variants

ProductModelMax. Sensing DistanceBody MaterialDepthMax. Load AmpsOperating ModeLight SourceResponse TimeOperating FrequencyPrice
OMRON E3Z-D81 Photoelectric Sensor Diffuse 4 Inch Pnp | AA9LBY 1DU42 E3Z-D81100 mm-20 mm100 mASelectable Light On/Dark OnInfrared LED1 ms-€199.52
OMRON E3Z-D82 Photoelectric Sensor Diffuse 3 Feet Pnp | AA9LBZ 1DU43 E3Z-D821m-20 mm100 mASelectable Light On/Dark OnInfrared LED1 ms-€215.69
OMRON E3Z-R81 Photoelectric Sensor 4 Inch Pnp | AA9LCA 1DU44 E3Z-R81100 mm-20 mm100 mASelectable Light On/Dark OnLED1 ms-€247.49
OMRON E3Z-T81 Photoelectric Sensor 49 Feet Pnp | AA9LCB 1DU45 E3Z-T8115m-20 mm100 mASelectable Light On/Dark OnInfrared LED1 ms-€313.95
OMRON E3Z-LS81 Photoelectric Sensor Diffuse 8 Inch Pnp | AA9LCD 1DU47 E3Z-LS81200 mm-20 mm100 mASelectable Light On/Dark OnLED1 ms-€324.97
OMRON E3X-MDA41 Photoelectric Sensor Pnp | AA9LCN 1DU58 E3X-MDA41-PBT2 3/4"50 mADark On, Selectable LightLED0.13 ms-€741.83
OMRON E3T-ST14 Photoelectric Sensor 3.28 Feet Pnp | AC3MVP 2UUL5 E3T-ST141m-9 mm50 mADark OnLED1 ms-€233.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E3T-SR24 2M Photoelectric Sensor 7.87 Inch Pnp
€213.04 /unit