Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E32-D24 Fiber Optic Cable Diffuse 6-9/16 Feet 22mm | AA9LCW 1DU65

OMRON E32-D24 Fiber Optic Cable Diffuse 6-9/16 Feet 22mm

Item: AA9LCW Model: E32-D24Cross Ref: 1DU65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide View Fiber Optic Cable
Cable Dia.0.031" , 3 mm
Cable Length6.562 ft.
Fiber Material CorePolymethyl Methacrylate
Max. Sensing Distance22 mm
Sensing MethodDiffuse
SheathPolyethylene
Temp. Range-40°F to +158°F
Tip Dia.0.078"
Tip TypeCylinder Pin
Beam Diameter2 mm
Cable Diameter2 mm
Cable Head Type5/64" Dia. Cylinder Pin
Compatible Product TypeFiber Optic Sensors
Display Qty1
Minimum Detectable Object Diameter0.005 mm
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Product TypeFiber Optic Cable
Sensing Distance - Maximum9cm
Sensing Surface Orientation - NewSide View
Sheath MaterialPolyethylene
StandardsIEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)10.92
Ship width (cm)10.92
HS code8544700000
Country of OriginCN

Product Details:

    • Fiber Material Core (Polymethyl Methacrylate)

Product Variants

ProductModelSensing MethodMax. Sensing DistanceCable Dia.Tip Dia.Cable LengthTip TypeTemp. RangeSheathPrice
OMRON E32-T14 Fiber Optic Cable 6-9/16 Feet 2200mm | AA9LCT 1DU62 E32-T14Through Beam2200 mm0.094"0.078"6.562 ft.Cylinder Pin-40°F to +158°FPolyethylene€274.30
OMRON E32-T14L Fiber Optic Cable 6-9/16 Feet 300mm | AA9LCX 1DU66 E32-T14LThrough Beam300 mm3 mm0.109"6.562 ft.Cylinder Pin-40°F to +158°FPolyethylene€192.30
OMRON E32-D14L Fiber Optic Cable Diffuse 6-9/16 Feet 80mm | AA9LCZ 1DU68 E32-D14LDiffuse80 mm0.094"1/4"6.562 ft.Cylinder Pin-40°F to +158°FPolyethylene€321.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E32-D24 Fiber Optic Cable Diffuse 6-9/16 Feet 22mm
€251.88 /unit