Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E2F-X2E2 Proximity Sensor Inductive 12mm Npn Nc | AB8YUN 2AKF3

OMRON E2F-X2E2 Proximity Sensor Inductive 12mm Npn Nc

Item: AB8YUN Model: E2F-X2E2Cross Ref: 2AKF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialPlastic
Case MaterialABS
Circuit TypeNPN
Detecting Distance2 mm
Diameter12 mm
Length38 mm
Max. Load Current200 mA
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Number Of Wires3
Operating Frequency1500 Hz
Operating Temp. Range-13°F to +158°F
Output ModeNC
Power Required10-30V DC
Sensing MethodInductive
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body MaterialPolyarylate Resin
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
FeaturesWater Resistant
Includes Indicator LightsIndicator Lights Included
Ip RatingIP68
Load Current - Maximum200 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Nominal Sensor DiameterM12 Threaded
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output CircuitNPN
Output Circuit Contact FormNC
Output Circuit TypeNPN
Overall Height38 mm
Sensing Distance - Maximum2 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter12 mm
SeriesE2F Series
StandardsCCC, CE, CSA, CURUS
Supply Voltage10-30V DC

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)6.35
Ship length (cm)10.92
Ship width (cm)10.67
HS code8536507000
Country of OriginCN

Product Details:

    • Special Features: LED Indicator

Product Variants

ProductModelCircuit TypeNumber Of WiresMax. Detecting DistanceOutput ModeOperating FrequencyPower RequiredMax. Load CurrentDiameterPrice
OMRON E2F-X2F1 Proximity Sensor Inductive 12mm Pnp No | AA9NHT 1EA76 E2F-X2F13 Wire PNP-2 mmNo1500 Hz12-24V DC200 mA12 mm€234.63
OMRON E2F-X5F1 Proximity Sensor Inductive 18mm Pnp No | AA9NHU 1EA77 E2F-X5F1PNP35 mmNo600 Hz12-24V DC200 mA18 mm€222.77
OMRON E2F-X5Y1-US Proximity Sensor Inductive 18mm No | AA9NHV 1EA78 E2F-X5Y1-US2 Wire25 mmNo25 Hz24-240V300 mA18 mm€262.63
OMRON E2F-X5Y2-US Proximity Sensor Inductive 18mm Scr Nc | AB8YUH 2AKE6 E2F-X5Y2-USSilicon Controlled Rectifier--NC25 Hz20-264V AC300 mA18 mm€256.66
OMRON E2F-X2Y2 Proximity Sensor Inductive 12mm Nc | AB8YUJ 2AKE7 E2F-X2Y22 Wire22 mmNC25 Hz20-264V AC100 mA12 mm€250.39
OMRON E2F-X5E2 Proximity Sensor Inductive 18mm Npn Nc | AB8YUM 2AKF2 E2F-X5E2NPN35 mmNC600 Hz10-30V DC200 mA18 mm€220.77
OMRON E2F-X2E1 Proximity Sensor Inductive 12mm Npn No | AD2ZWK 3XC02 E2F-X2E1NPN32 mmNo1500 Hz10-30V DC200 mA12 mm€218.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E2F-X2E2 Proximity Sensor Inductive 12mm Npn Nc
€199.92 /unit