Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E2E-X2Y1 Proximity Sensor Inductive 12mm No | AB8WGR 2A186

OMRON E2E-X2Y1 Proximity Sensor Inductive 12mm No

Item: AB8WGR Model: E2E-X2Y1Cross Ref: 2A186
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialMetal
Case FinishNickel Plated
Case MaterialBrass
Circuit Type2 Wire
Detecting Distance2 mm
Diameter12 mm
Length52 mm
Max. Load Current200 mA
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Number Of Wires2
Operating Frequency25 Hz
Operating Temp. Range-40°C to +85°C
Output ModeNo
Power Required24-240V
Sensing MethodInductive
Shielded / UnshieldedShielded
Ac Supply Voltage Rating20-264V AC
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage RatingNot Rated
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypeDirect Connector
FeaturesCable Protector Provided, Detecting Ferrous Metals, Resists Cutting Oil
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67
Load Current - Maximum200 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Nominal Sensor DiameterM12 Threaded
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Output Circuit2 Wire AC
Output Circuit Contact FormNO
Output Circuit Current - Maximum100 mA
Output Circuit Current - Minimum5 mA
Output Circuit TypeAC-Type
Overall Height43 mm
Sensing Distance - Maximum2 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter12 mm
SeriesE2E Series
StandardsCCC, CE, UR
Supply Voltage20-264V AC

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
HS code8536509065
Country of OriginJP

Product Details:

    • Special Features: LED Indicator

Product Variants

ProductModelCircuit TypeMax. Detecting DistanceOutput ModeShielded / UnshieldedOperating FrequencyPower RequiredMax. Load CurrentDiameterPrice
OMRON E2E-X2Y1-M1 Proximity Sensor Inductive 12mm No | AA9NGW 1EA56 E2E-X2Y1-M12 Wire2 mmNoShielded25 Hz24-240V200 mA12 mm€204.31
OMRON E2E-X5Y1-M1 Proximity Sensor Inductive 18mm No | AA9NGX 1EA57 E2E-X5Y1-M12 Wire5 mmNoShielded25 Hz24-240V300 mA18 mm€209.42
OMRON E2E-X2Y1-M4 Proximity Sensor Inductive 12mm No | AA9NGY 1EA58 E2E-X2Y1-M42 Wire2 mmNoShielded25 Hz24-240V200 mA12 mm€230.67
OMRON E2E-X5Y1-M4 Proximity Sensor Inductive 18mm No | AA9NGZ 1EA59 E2E-X5Y1-M42 Wire5 mmNoShielded25 Hz24-240V300 mA18 mm€247.29
OMRON E2E-X5MY1-US Proximity Sensor Inductive 12mm No | AB8YTK 2AKB3 E2E-X5MY1-US2 Wire5 mmNoUnshielded25 Hz24-240V200 mA12 mm€217.43
OMRON E2E-X7D1-N Proximity Sensor Inductive 18mm Npn No | AB8YTR 2AKC1 E2E-X7D1-NNPN7 mmNoShielded0.5 kHz12-24V DC100 mA18 mm€179.22
OMRON E2E-X3D1-N Proximity Sensor Inductive 12mm Npn No | AB8YTT 2AKC2 E2E-X3D1-NNPN3 mmNoShielded1000 Hz12-24V DC100 mA12 mm€191.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E2E-X2Y1 Proximity Sensor Inductive 12mm No
€180.45 /unit