Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON D4C1633 Compact Limit Switch Top Actuator Spdt | AB9ETB 2CLW2

OMRON D4C1633 Compact Limit Switch Top Actuator Spdt

Item: AB9ETB Model: D4C1633Cross Ref: 2CLW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€201.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Limit Switch
Actuator LocationTop
Actuator StylePlunger
Actuator Style - Limit SwitchPlunger, Roller
Amps5A
Basic Actuator StylePlunger
Basic Actuator Style (limit Switch)Plunger
Body Height - Limit Switch2.13"
Body MaterialAluminum
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.33"
Boot Sealed ActuatorYes
Boot Sealed Actuator - Limit SwitchYes
Contact FormSPDT
Dc Contact RatingNot Rated
Depth0.63"
Electrical Connection3M Cable, SJT
Height2 3/5"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch0.98"
MovementTop
Nema RatingNEMA 3, NEMA 4, NEMA 13
Operating Force17.65N
Operating Temp. Range-14°F to +158°F
Roller Dia.0.47"
Roller MaterialStainless Steel
Roller Width1/5"
Stem Thread - Limit SwitchNo Stem
Voltage250V
Width1.57"
Wiring Entry3M Cable
Ac Contact Rating5A @ 250V
ActionMomentary
Actuator TypeRoller Plunger
Body ConfigurationPlug In
Body Depth0.62"
Body Height1.92"
Body Material TypeMetallic
Differential Travel0.01"
Directional MovementLinear
Display Qty1
Includes ActuatorActuator Included
Ip RatingIP67
Lamp TypeLED
Manufacturer Warranty Length1 yr.
Mounting Hole Diameter - New1/5"
Mounting Hole Horizontal Center To Center Distance25 mm
Mounting Hole Vertical Center To Center Distance25 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 3, NEMA 4, NEMA 13
Number Of Mounting Holes2
Operating Force - Maximum17.65N
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-14°F
Operating Torque - Maximum156.22 lbs.-in.
Operating Torque - Minimum5.31 lbs.-in.
Overall Depth0.74"
Overall Height3.35"
Overall Width1.57"
Overtravel - New3/25"
Plunger AdjustabilityFixed
Pretravel0.07"
Roller AdjustabilityFixed
Roller Diameter0.47"
Roller PositionTop
SeriesD4C Series
StandardsCCC, CE, CSA, TUV, UL LISTED
Total Travel0.19"

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)16.51
HS code8536509055
Country of OriginJP

Product Variants

ProductModelActuator StyleElectrical ConnectionRoller Dia.MovementHeightOperating ForceBoot Sealed ActuatorBasic Actuator Style (limit Switch)Price
OMRON D4C1601 Compact Limit Switch Top Actuator Spdt | AB9ERV 2CLV5 D4C1601Plunger3M Cable, SJT-Top2.13"11.77NNoPlunger€164.14
OMRON D4C1602 Compact Limit Switch Top Actuator Spdt | AB9ERW 2CLV6 D4C1602Plunger3M Cable, SJT0.47"Top2 16/25"11.77NNoPlunger€154.12
OMRON D4C1603 Compact Limit Switch Top Actuator Spdt | AB9ERX 2CLV7 D4C1603Plunger3M Cable, SJT0.47"Top2 16/25"6.86NNoPlunger€150.00
OMRON D4C1620 Compact Limit Switch Side Actuator Spdt | AB9ERY 2CLV8 D4C1620Rotary Lever Arm3M Cable, SJT0.69"CW/CCW4 1/25"5.69NNoRotary€185.43
OMRON D4C1631 Compact Limit Switch Top Actuator Spdt | AB9ERZ 2CLV9 D4C1631Plunger3M Cable, SJT-Top2 1/5"17.65NYesPlunger€158.48
OMRON D4C1632 Compact Limit Switch Top Actuator Spdt | AB9ETA 2CLW1 D4C1632Plunger3M Cable, SJT0.47"Top2 3/5"17.65NYesPlunger€179.27
OMRON D4C1650 Compact Limit Switch Top Actuator Spdt | AB9ETC 2CLW3 D4C1650Wobble Stick3M Cable, SJT-Top4.09"1.47NNoWobble Stick€155.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON D4C1633 Compact Limit Switch Top Actuator Spdt
€201.30 /unit