Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON STI 44506-5220 Cable Pull Switch Universal 2nc/1no | AA2KBK 10N118

OMRON 44506-5220 Cable Pull Switch Universal 2nc/1no

Item: AA2KBK Model: 44506-5220Cross Ref: 10N118
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€523.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Cable Pull Switch
Ac Contact Rating1A
Case MaterialDie Cast Alloy
Contact Rating1A
Dc Contact Rating0.5A
Depth3.39"
IndicatorTension
Length8.74"
Max. Cable Span246 ft.
Min. Amps5mA @ 5 V DC
Mounting StyleUniversal
Operating Force28 lbs.
ResetPush Button
Switch FunctionMaintained
Switching AbilitySingle Cable
Thermal Amperage6A
Width3.78"
Wiring Entry(3) 1/2" NPT
ActionMaintained
Cable Connection LocationLeft or Right
Cable Span - Maximum262 ft.
Contact Form1NO/2NC
Current6A
Display Qty1
Ip RatingIP67
Nema Enclosure Rating6
Overall Depth3.39"
Overall Width3.78"
Product TypeSingle Ended
Pull Force28 lbs.
StandardsCE, CUL, TUV, UL LISTED

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)9.65
Ship length (cm)25.4
Ship width (cm)11.94
HS code8537109070
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON 44506-5220 Cable Pull Switch Universal 2nc/1no
€523.08 /unit