Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON STI 44506-0730 Spring | AC2MLJ 2LCE6

OMRON 44506-0730 Spring

Item: AC2MLJ Model: 44506-0730Cross Ref: 2LCE6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
MaterialStainless Steel
Compatible With Grainger Part Number2LCD8
Compatible With Manufacturer Model NumberER6019-021SN
Features3.15 N/mm Spring Rate
Overall Length8 11/16"
Product TypeTension Spring

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.78
Ship length (cm)20.32
Ship width (cm)15.24
HS code7320205060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON 44506-0730 Spring
€37.86 /unit