Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON STI 11004-7053 E-stop Switch 22mm Nc Red | AC2MKT 2LCB9

OMRON 11004-7053 E-stop Switch 22mm Nc Red

Item: AC2MKT Model: 11004-7053Cross Ref: 2LCB9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop Switch with Integrated Control Box
BezelPlastic
Bezel MaterialPlastic
ColorRed
Contact Form1NC
Contact Rating10A @ 110V AC/6A @ 220V AC
Enclosure MaterialPlastic
Head MaterialPlastic
Nema RatingNon-NEMA
Number Of Operators1
Terminal ConnectionScrew
Terminal Connection TypeScrew
Type Of Operator40 mm Dia. Mushroom
Ac Contact Rating10A @ 600V
Dc Contact Rating1.5 A @ 24 V
Enclosure ColorBlack, Yellow
Hub Size3 7/16"
Hub StyleFeed Thru
Ip RatingIP65
Maintained Action ReleasePush/Pull
Mounting OrientationVertical
Mounting Style Surface
Nema Enclosure RatingNot Rated
Number Of Pilot Lights0
Number Of Selector Switch Positions2
Number Of Speeds1
Operator ActionMaintained
Operator ColorRed
Operator ConfigurationMushroom Head Push Button
Operator Configuration Type(1) Mushroom Push Button
Operator LegendEmergency Stop
Operator TypeMushroom Push Button
Overall Depth3.41"
Overall Height1.57"
Overall Width1.57"
Panel Cutout Diameter22 mm
Product TypeControl Station
Push Button TypeMushroom Head
SeriesA22E Series
StandardsCE, UL LISTED

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.11
Ship length (cm)11.18
Ship width (cm)8.13
HS code8536509065
Country of OriginJP

Product Details:

    • Illuminated / Non-Illuminated (Non-Illuminated)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON 11004-7053 E-stop Switch 22mm Nc Red
€192.49 /unit