Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON STI 11003-0061 Enclosure Safety Control 22mm 1 Hole | AC2MKV 2LCC2

OMRON 11003-0061 Enclosure Safety Control 22mm 1 Hole

Item: AC2MKV Model: 11003-0061Cross Ref: 2LCC2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
ColorYellow
Conduit SizeNo Conduit Entrance Holes
Depth2.73"
Height2.67"
Hole Size22 mm
MaterialPolycarbonate
Mounting StyleSurface
Number Of Columns0
Number Of Holes1
TypeDeep, Safety Control
Width2.67"
Compatible Conduit Size - MaximumNo Conduit Entrance Holes Provided
Compatible With SeriesA22N, A30N, M22N
Contact Block Depth2.73"
Environments & ApplicationsWashdown Corrosion Resistant
Nema Rating4X
Overall Depth2 3/4"
Overall Height2 15/16"
Overall Width2 11/16"
Panel Mounting Hole Diameter22 mm
StandardsS-MARK

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)11.43
Ship length (cm)7.87
Ship width (cm)7.11
HS code8538908080
Country of OriginJP

Product Details:

    • Contact Block Depth (In.) (2.15)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON 11003-0061 Enclosure Safety Control 22mm 1 Hole
€42.57 /unit