OMNITEC OAH1616 Air Scrubber Filter, Hepa, 99.97% Filter Efficiency, Includes Frame, 1 PK | CT4MMP

OMNITEC OAH1616 Air Scrubber Filter, Hepa, 99.97% Filter Efficiency, Includes Frame, 1 Pack

Item: CT4MMP Model: OAH1616Cross Ref: 40ZL77
In Stock

Get it by Tuesday, Jun 17

€314.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Filter Efficiency99.97%
Filter TypeHEPA
Filters Down To0.3 µm
Filters OutBacteria, Dust, Mold, Smoke, Viruses
For Use With Grainger Item Number49K226
For Use With Mfr. Model NumberOA1200V
Frame MaterialWood
Height16"
Includes FrameYes
Overall Depth12"
Width16"
Compatible Grainger Part Number49K226
Compatible Manufacturer Model NumberOA1200V
Overall Height16"
Overall Width16"
Pack Quantity1

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)40.64
Ship length (cm)30.48
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelHeightOverall DepthFilters Down ToFilter EfficiencyFilter MaterialFilter TypeIncludes FrameFrame MaterialPkg. Qty.Price
OMNITEC OG2418D Air Scrubber Filter | CT4MMF OG2418D18"2"--Activated Carbon---1€228.13
OMNITEC OG2424D Air Scrubber Filter | CT4MMG OG2424D24"2"--Activated Carbon---1€257.71
OMNITEC OG1212 Air Scrubber Filter | CT4MMH OG121212"2"--Activated Carbon---1€90.97
OMNITEC OFP2518 Air Scrubber Filter, 20 PK | CT4MMJ OFP251825"1 1/2"--Polyester---20€227.41
OMNITEC OAP1818 Air Scrubber Filter, 20 PK | CT4MMK OAP181818"1 1/2"--Polyester---20€160.52
OMNITEC OAP1616 Air Scrubber Filter, 20 PK | CT4MML OAP161616"1 1/2"--Polyester---20-
RFQ
OMNITEC MFP1313 Air Scrubber Filter, 20 PK | CT4MMM MFP131313"1 1/2"--Polyester---20€109.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNITEC OAH1616 Air Scrubber Filter, Hepa, 99.97% Filter Efficiency, Includes Frame, 1 Pack
€314.73 /unit