OMNITEC OA2200CBF Negative Air Machine 24 In x 24 In Bag | AG6XKJ 49K231

OMNITEC OA2200CBF Negative Air Machine 24 In x 24 In Bag

Item: AG6XKJ Model: OA2200CBFCross Ref: 49K231
In Stock

Get it by Tuesday, Jun 17

€2,211.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNegative Air Machine
Air Flow With Hepa Filter1000-2000 CFM
Amps13.8A
ConstructionGalvanized Steel
Discharge Dia.12"
FiltrationBag
FinishGalvanized
Height31"
Length35"
MaterialSteel
Motor Hp1 1/2 hp
Motor Type2 Speed Thermally Protected
Net Weight140 lbs.
Width26"
Air Cleaning MethodActivated Carbon, Particulate Filtration
Air Cleaning TechnologyParticulate Filtration
Amperage11.1A
Auto-shutoffYes
Caster Size5"
Control TypeOn/Off Switch
Filter Change ReminderYes
Filter Efficiency95%
Filters Down To0.3 µm
Filters IncludedActivated Carbon (Secondary), Polypad (Prefilter)
For Outlet Duct Diameter12"
Frequency60 Hz
Housing ColorSilver
Housing FinishGalvanized
Housing MaterialSteel
Manufacturer Warranty Length1 yr.
Maximum Air Flow2000 CFM
Maximum Noise Level70 dB
MobilityMobile
Motor Horsepower1 1/4 hp
Mounting LocationFreestanding Mobile
Number Of Casters4
Number Of Speeds3
Number Of Stages2
Outlet Diameter12"
Overall Depth35"
Overall Diameter12"
Overall Height32"
Overall Width28"
Overload ProtectionYes
Primary Filter TypePolypad
StandardsCSA/IEC, OSHA, UL
Voltage115V AC
Weight147 lbs.

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)85.34
Ship length (cm)89.41
Ship width (cm)74.42
HS code8421398015

Product Details:

    • Main Filter Size (24" x 24" x 11-1/2")
    • Prefilter Size (24" x 24" x 2")
    • Prefilter Type (Two-Stage Poly)

Product Variants

ProductModelHeightFiltrationAir Flow With Hepa FilterNet WeightDischarge Dia.Motor HpFinishMaterialPrice
OMNITEC OA2200C Negative Air Machine 24 Inch x 24 Inch Hepa | AD6RFD 49K230 OA2200C31"HEPA1000-2000 CFM140 lbs.12"1 1/2 hpGalvanizedSteel€1,904.72
OMNITEC OA600N HEPA Negative Air Machine 16 In x 16 In Hepa | AG6XKB 49K223 OA600N HEPA19"HEPA200-600 CFM36 lbs.10"---€1,813.89
OMNITEC OA2000C Negative Air Machine 18 In x 24 In Hepa | AG6XKG 49K228 OA2000C31"HEPA800-1600 CFM125 lbs.12"1 1/2 hpGalvanizedSteel€1,952.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNITEC OA2200CBF Negative Air Machine 24 In x 24 In Bag
€2,211.36 /unit