OMNITEC OA1200 PAC Air Filtration System 16 In x 16 In Hepa | AG6XKD 49K225

OMNITEC OA1200 PAC Air Filtration System 16 In x 16 In Hepa

Item: AG6XKD Model: OA1200 PACCross Ref: 49K225
In Stock

Get it by Tuesday, Jun 17

€6,732.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filtration System
Air Flow With Hepa Filter200-1100 CFM
Amps6A
ConstructionPowder Coated Aluminum
FiltrationHEPA
FinishPowder Coat
Height42"
Length22"
MaterialAluminum
Motor TypeVariable Speed Thermally Protected
Net Weight105 lbs.
Noise Level67 dBA
Width19"
Air Cleaning MethodParticulate Filtration, Ultraviolet Light
Air Cleaning TechnologyParticulate Filtration, Ultraviolet Light
Air Flow1100 CFM
Air Quality SensorNo
Amperage7.1A
Auto-shutoffNo
Cadr Rating (dust)1200
Cadr Rating (pollen)1200
Cadr Rating (smoke)1200
Caster Size3"
Control TypeOn/Off Switch
Energy Star CertifiedNo
Filter Change ReminderYes
Filter Efficiency99.99%
Filters Down To0.3 µm
Filters IncludedActivated Carbon Secondary, HEPA Primary, Pleated Prefilter
Filters OutViruses
Frequency60 Hz
Housing ColorWhite
Housing FinishPowder Coated
Housing MaterialAluminum
Manufacturer Warranty Length1 yr.
Maximum Air Flow1100 CFM
MobilityMobile
Mounting LocationFreestanding Mobile
Number Of Casters4
Number Of SpeedsVariable
Number Of Stages2
Outlet Diameter10"
Overall Depth22"
Overall Height42"
Overall Width19"
Phase1
StandardsCAN/CSA-C22.2 NO. 113-15, UL 507:1997/R:2017-01
Voltage115V AC
Weight110 lbs.

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)69.22
Ship length (cm)113.35
Ship width (cm)64.45
HS code8421398015

Product Details:

    • Main Filter Size (16" x 16" x 11-1/2")
    • Prefilter Size (16" x 16" x 2")
    • Prefilter Type (Pleated)
    • Vacuum Gauge (0" to 3" W.C.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNITEC OA1200 PAC Air Filtration System 16 In x 16 In Hepa
€6,732.40 /unit