Flat Shipping

Flat Shipping at €24.99 + VAT

OMNI INTERNATIONAL TH115 Homogenizer, I mmersion, 100 mL to 200 mL, 5000 to 35000 rpm, 120V, 125 With Watts | CT4MLT

OMNI INTERNATIONAL TH115 Homogenizer, I mmersion, 100 mL to 200 mL, 5000 to 35000 rpm, 120V, 125W

Item: CT4MLT Model: TH115Cross Ref: 60CE54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,444.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHomogenizer
Hp1/5 hp
MaterialSteel, Plastic
Max. Viscosity1000 cPS
Noise Reduction Rating Nrr72 dBA
Overall Height3 1/4"
Overall Width4 1/2"
Plug StyleStandard
Speed5000-35000 RPM
TypeImmersion
Voltage120V AC
Volume Range100 mL to 200 mL
Wattage125 W
Diameter2 1/2"
Mounting TypeHandheld
Product TypeHomogenizer
Speed - Maximum35000 RPM
StandardsCE, UKCA

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeSpeedVolume RangeMax. ViscosityOverall HeightOverall WidthMaterialHpPrice
OMNI INTERNATIONAL 25-010 Homogenizer, Benchtop, 7 mL to 25 mL, 1 to 5 m/s, 120V, 81 With Watts, 0.2 hp HP | CT4MLR 25-010Bench Top1 mps to 5 mps7 mL to 25 mL5000 cPS14"14"Aluminum, Steel1/5 hp€2,532.11
OMNI INTERNATIONAL 20-010 Homogenizer, I mmersion, 200 mL to 5 L, 5000 to 25000 rpm, 120V, 850 With Watts | CT4MLU 20-010Immersion5000-25000 RPM200 mL to 5000 mL5000 cPS5"10"Steel, Plastic1 1/5 hp€2,278.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNI INTERNATIONAL TH115 Homogenizer, I mmersion, 100 mL to 200 mL, 5000 to 35000 rpm, 120V, 125W
€1,444.07 /unit