Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OLFA RTY-3/DX Ergonomic Rotary Cutter 60mm Tungsten | AB9EHR 2CJU9

OLFA RTY-3/DX Ergonomic Rotary Cutter 60mm Tungsten

Item: AB9EHR Model: RTY-3/DXCross Ref: 2CJU9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeluxe Rotary Cutter
Blade ChangeThreaded
Blade Dia.60 mm
Blade MaterialTungsten Carbide Tool Steel
Handle TypeErgonomic
Number Of Blades Included1
Overall Length7 1/8"
Overall Thickness0.812"
Overall Width3"
ApplicationIndustrial
Blade Change MethodThreaded
Blade Diameter2 1/4"
Blade Edge TypeStraight
FeaturesHand Hole for Storage, Integrated Grooves Prevent Hand Slippage
Handle ColorYellow
Handle StyleErgonomic
Material ApplicationCottons, Fabric, Leather, Paper, Tarp, Textiles, Upholstery, Vinyl, Wool
TypeIndustrial

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.79
Ship length (cm)25.15
Ship width (cm)12.7
HS code8211930060
Country of OriginJP

Product Variants

ProductModelBlade Dia.Blade MaterialHandle TypeNumber Of Blades IncludedOverall LengthOverall WidthOverall ThicknessBlade DesignPkg. Qty.Price
OLFA RTY-2/DX Ergonomic Rotary Cutter 45mm Tungsten | AB9EHP 2CJU7 RTY-2/DX45 mmTungsten Carbide Tool SteelErgonomic16 1/2"2 1/4"3/4"-1€40.96
OLFA RTY-2/G Rotary Cutter 45mm Tungsten Carbide | AB9EHQ 2CJU8 RTY-2/G45 mmTungsten Carbide Tool SteelStraight16 3/4"1.812"1/2"-1€22.40
OLFA RTY-4 Rotary Cutter 18mm Tungsten Carbide | AB9EHT 2CJV2 RTY-418 mmTungsten Carbide Tool SteelStraight15 1/2"3/4"1/4"-1€15.92
OLFA RB18-2 Rotary Cutter Blade, Straight, 18 mm Blade Dia, Stainless Steel, 0.3 mm Blade Thickness | CT4MFP RB18-218 mmStainless Steel-2---Round2€10.82
OLFA RB28-500 Rotary Cutter Blade, Straight, 28 mm Blade Dia, Tungsten, 0.3 mm Blade Thickness | CT4MFQ RB28-50028 mmTungsten-500---Round500€1,861.16
OLFA RB45-5 Rotary Cutter Blade, Straight, 45 mm Blade Dia, Tungsten, 0.3 mm Blade Thickness | CT4MFR RB45-545 mmTungsten-5---Round5€36.89
OLFA RB60-5 Rotary Cutter Blade, Straight, 60 mm Blade Dia, Tungsten, 0.3 mm Blade Thickness | CT4MFT RB60-560 mmTungsten-5---Round5€80.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OLFA RTY-3/DX Ergonomic Rotary Cutter 60mm Tungsten
€65.55 /unit