Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE AAM3545-35B Sleeve Bearing, Bronze, 35 mm Bore, 45 mm Od, 35 mm Length | CT4LHV

OILITE AAM3545-35B Sleeve Bearing, Bronze, 35 mm Bore, 45 mm Od, 35 mm Length

Item: CT4LHV Model: AAM3545-35BCross Ref: 788TC9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.35 mm
ColorBronze
GradeGrade SAE 841
Length35 mm
Max. Pv49938 lbs.-ft./sq. in-min.
Max. Temp.300°F
Min. Temp.-35°F
Outside Dia.45 mm
Plain Bearing MaterialBronze
Bore Diameter35 mm
Material GradeSAE 841
Outside Diameter45 mm
Overall Length35 mm
StandardsASTM B-438 GR 1 TYPE 2, CT-1000-K26, REACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.5
Ship length (cm)3.5
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelPlain Bearing MaterialGradeBore Dia.Outside Dia.Max. PvMin. Temp.Max. Temp.ColorPkg. Qty.Price
OILITE AA1704-B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1 1/2 Inch Length | CT4KXF AA1704-BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze3€80.84
OILITE AA1704-11B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1 1/4 Inch Length | CT4KXG AA1704-11BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze3€68.45
OILITE AA1704-03B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1 3/4 Inch Length | CT4KXH AA1704-03BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze3€91.41
OILITE AA1704-15B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1 Inch Length | CT4KXJ AA1704-15BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze3€55.38
OILITE AA1704-20B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1/2 Inch Length | CT4KXK AA1704-20BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze10€141.33
OILITE AA1704-08B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 1/2 Inch Length | CT4KXL AA1704-08BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze3€153.67
OILITE AA1704-02B Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Length | CT4KXM AA1704-02BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F300°FBronze3€117.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE AAM3545-35B Sleeve Bearing, Bronze, 35 mm Bore, 45 mm Od, 35 mm Length
€158.55 /pack