OIL SAFE FF20400 Advanced Bulk Fluid Transfer System, 4 x 65 gal. | CD9VJW

OIL SAFE FF20400 Advanced Bulk Fluid Transfer System, 4 x 65 gal.

Item: CD9VJW Model: FF20400
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluid Transfer System
Capacity4 gal. x 65 gal.

Shipping Info:

Country of OriginUS

Product Details:

OilSafe FF20400 Advance Bulk Storage System is designed for use with a variety of oils, antifreeze and other automotive fluids to securely transfer fluids from one container to another in lubrication management. This system includes 4 OilSafe 65-gallon tanks, a handle, a pump and a hose reel for easy organisation.

Features:

  • OilSafe FF20400 Advance Bulk Storage System features powder-coated structural steel construction with a fully welded frame for structural rigidity
  • This fluid transfer system consists of MSHA-CFR30-rated fire suppression hose assemblies for fire resistance.
  • It has a level gauge for high precision measurement and a desiccant breather for cleanliness by removing airborne contaminants and moisture build-up.
  • This system has colour-coded tanks and taps for quick identification.
  • It features auto-shut-off taps for easy dispensing to transfer containers from colour-coded dispensers.
  • This system has a spill pallet to prevent spills in tanks.
  • It features tanks having airtight lids to protect lubricants from contamination and evaporation.
  • This system has ergonomic handles designed for easy lifting and improved grip.

Standards and Approvals:

  • OSHA

Frequently Asked Questions:

Q. What is the significance of colour coding in OilSafe FF20400A Advance Bulk Storage System?

A. This system features colour coding for labelling specific colours to a given grease or lubricant, thereby preventing cross-contamination.

Q. What type of filtration does this system offer?

A. This Oil Safe Advance Bulk Storage System provides 3-way filtration that includes filling, recirculating & dispensing.

Product Variants

ProductModelCapacityPrice
OIL SAFE FF20040 Advanced Bulk Fluid Transfer System, 4 x 120 gal. | CD9VJT FF200404 gal. x 120 gal.-
RFQ
OIL SAFE FF20060 Advanced Bulk Fluid Transfer System, 6 x 120 gal. | CD9VJU FF200606 gal. x 120 gal.-
RFQ
OIL SAFE FF20200 Advanced Bulk Fluid Transfer System, 2 x 65 gal. | CD9VJV FF202002 gal. x 65 gal.-
RFQ
OIL SAFE FF20420 Advanced Bulk Fluid Transfer System, 4 x 65 And 2 x 120 gal. | CD9VJX FF2042065 gal. x 120 gal.-
RFQ
OIL SAFE FF20421 Advanced Bulk Fluid Transfer System, 4 x 65 And 2 x 120 And 1 x 240 gal. | CD9VJY FF2042165 gal. x 120 gal. x 240 gal.-
RFQ
OIL SAFE FF20422 Advanced Bulk Fluid Transfer System, 4 x 65 And 2 x 120 And 2 x 240 gal. | CD9VJZ FF2042265 gal. x 120 gal. x 240 gal.-
RFQ
OIL SAFE FF20800 Advanced Bulk Fluid Transfer System, 8 x 65 gal. | CD9VKA FF208008 gal. x 65 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE FF20400 Advanced Bulk Fluid Transfer System, 4 x 65 gal.