OIL SAFE 950020 Rotary Barrel Pump, 1.05 gallon | AG7KYQ

OIL SAFE 950020 Rotary Barrel Pump, 1.05 gal.

Item: AG7KYQ Model: 950020
In Stock

Get it by Tuesday, Jun 17

€383.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Pump
Adapter Size2"
Body MaterialDie Cast Aluminum

Shipping Info:

Ship weight (kg) 5.4
Country of OriginUS

Product Details:

OilSafe 950020 rotary barrel pump is used in refineries and the automotive & construction industries for transferring fluids safely from the barrels.

Features:

  • This heavy-duty rotary barrel pump has an aluminium die-cast body for structural rigidity and corrosion resistance.
  • It includes a 2-inch cast iron bung adapter for increased toughness.
  • This pump has a die-cast aluminium handle with a security locking latch for added safety.
  • It has an inlet fitted with an easy-to-clean wire mesh screen.
  • This pump comes with a 3-piece threaded suction tube on 15 to 55-gallon barrels.
  • It further features a 1.8 m PVC nitrile delivery hose along with a metal nozzle, hose clamp and spring.

Frequently Asked Questions:

Q. Which oils are compatible with OilSafe 950020 rotary barrel pump?

A. Gasoline, diesel fuel, kerosene and lubricating oils up to SAE 30 are recommended for use with OilSafe 950020 rotary barrel pump.

Q. What safety precautions should be taken while operating this pump?

A. Do not operate the pump near the fire or spark sources as some media inside the barrels may be dangerous and explosive.

Q. How much fluid does OilSafe 950020 rotary barrel pump deliver?

A. This pump delivers 4 litres of fluid per 20 rotations.

Product Variants

ProductModelOutputBody MaterialAdapter SizePrice
OIL SAFE 950000 Barrel Pump Lever Action, 10 oz | AG7KYP 95000010 Oz. Per Stroke--€78.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 950020 Rotary Barrel Pump, 1.05 gal.
€383.31 /unit