OIL SAFE 930205 Heavy Duty Mobile Work Center with Drawers | AG7KYG

OIL SAFE 930205 Mobile Work Center, Heavy Duty With Drawers, 48 x 18 x 38 Inch Size

Item: AG7KYG Model: 930205
In Stock

Get it by Tuesday, Jun 10

€2,587.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Work Center
Depth18"
Height38"
Width48"

Shipping Info:

Ship weight (kg) 216
Ship height (cm)96.52
Ship length (cm)121.92
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelDepthHeightPrice
OIL SAFE 930200 Heavy Duty Mobile Work Center | AG7KYF 93020018"38"€999.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 930205 Mobile Work Center, Heavy Duty With Drawers, 48 x 18 x 38 Inch Size
€2,587.28 /unit