OIL SAFE 920300 Premium Pump Quick Connect, Beige | AD6YZR 4CRD1

OIL SAFE 920300 Premium Pump Body Collar, 1.56 x 2.32 Inch Size, Beige

Item: AD6YZR Model: 920300Cross Ref: 4CRD1
In Stock

Get it by Wednesday, Jun 11

€10.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollar
ColorBeige
Overall Length1 14/25"
Overall Width2 8/25"
Compatible Manufacturer Model Number102300-102309
Compatible With BrandOil Safe
Food GradeYes
Product TypePremium Pump Collar

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.96
Ship length (cm)5.89
Ship width (cm)5.89
HS code3917400090
Country of OriginUS

Product Details:

    • Sub-Brand: LABEL SAFE

Product Variants

ProductModelOverall LengthOverall WidthPrice
OIL SAFE 920301 Premium Pump Quick Connect, Black | AD6YZT 4CRD2 9203011 14/25"2 8/25"€10.61
OIL SAFE 920302 Premium Pump Quick Connect, Blue | AD6YZU 4CRD3 9203021 14/25"2 8/25"€10.61
OIL SAFE 920303 Premium Pump Quick Connect, Dark Green | AD6YZV 4CRD4 9203031 14/25"2 8/25"€10.61
OIL SAFE 920304 Premium Pump Quick Connect, Gray | AD6YZW 4CRD5 9203041 14/25"2 8/25"€10.61
OIL SAFE 920305 Premium Pump Quick Connect, Mid Green | AD6YZX 4CRD6 9203051 14/25"2 8/25"€10.61
OIL SAFE 920306 Premium Pump Quick Connect, Orange | AD6YZY 4CRD7 9203061 14/25"2 8/25"€10.61
OIL SAFE 920307 Premium Pump Quick Connect, Purple | AD6YZZ 4CRD8 9203071 14/25"2 8/25"€10.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 920300 Premium Pump Body Collar, 1.56 x 2.32 Inch Size, Beige
€10.61 /unit