OIL SAFE 330800 Pistol Grip Grease Gun Clear Beige | AG7KWL

OIL SAFE 330800 Pistol Grip Grease Gun, 14 oz., Clear Tube, Beige

Item: AG7KWL Model: 330800
In Stock

Get it by Tuesday, Jun 10

€133.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
Capacity14 oz.
ColorBeige
MaterialPolycarbonate

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelColorCapacityMaterialPrice
OIL SAFE 330801 Pistol Grip Grease Gun Clear Black | AG7KWM 330801Black14 oz.Polycarbonate€133.53
OIL SAFE 330802 Pistol Grip Grease Gun Clear Blue | AG7KWN 330802Blue14 oz.Polycarbonate€133.53
OIL SAFE 330803 Pistol Grip Grease Gun Clear Dark Green | AG7KWP 330803Green14 oz.Polycarbonate€133.53
OIL SAFE 330804 Pistol Grip Grease Gun Clear Gray | AG7KWQ 330804Gray14 oz.Polycarbonate€133.53
OIL SAFE 330805 Pistol Grip Grease Gun Clear Light Green | AG7KWR 330805Green14 oz.Polycarbonate€133.53
OIL SAFE 330806 Pistol Grip Grease Gun Clear Orange | AG7KWT 330806Orange14 oz.Polycarbonate€133.53
OIL SAFE 330807 Pistol Grip Grease Gun Clear Purple | AG7KWU 330807Purple14 oz.Polycarbonate€133.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 330800 Pistol Grip Grease Gun, 14 oz., Clear Tube, Beige
€133.53 /unit