OIL SAFE 330507 Lever Grease Gun Heavy Duty Clear Purple | AG7KVX

OIL SAFE 330507 Lever Grease Gun, Heavy Duty, Clear Tube, Purple

Item: AG7KVX Model: 330507
In Stock

Get it by Thursday, Jun 12

€122.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
Capacity14 oz.
ColorPurple
MaterialPolycarbonate

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Provides accurate information of lubricant levels by provising visibility of installed cartridge or grease
    • Composed of impact resistant polycarbonate
    • Equipped with 6 inch steel extension and 12 inch flexible extension
    • Available in 10 colours for quick and easy colouring
    • Soft rubber grip for easy operation

Product Variants

ProductModelColorCapacityMaterialPrice
OIL SAFE 330500 Lever Grease Gun Heavy Duty Clear Beige | AG7KVP 330500Beige14 oz.Polycarbonate€122.94
OIL SAFE 330501 Lever Grease Gun Heavy Duty Clear Black | AG7KVQ 330501Black14 oz.Polycarbonate€122.94
OIL SAFE 330502 Lever Grease Gun Heavy Duty Clear Blue | AG7KVR 330502Blue14 oz.Polycarbonate€162.36
OIL SAFE 330503 Lever Grease Gun Heavy Duty Clear Dark Green | AG7KVT 330503Green14 oz.Polycarbonate€122.94
OIL SAFE 330504 Lever Grease Gun Heavy Duty Clear Gray | AG7KVU 330504Gray14 oz.Polycarbonate€122.94
OIL SAFE 330505 Lever Grease Gun Heavy Duty Clear Light Green | AG7KVV 330505Green14 oz.Polycarbonate€122.94
OIL SAFE 330506 Lever Grease Gun Heavy Duty Clear Orange | AG7KVW 330506Orange14 oz.Polycarbonate€122.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 330507 Lever Grease Gun, Heavy Duty, Clear Tube, Purple
€122.94 /unit