OIL SAFE 330302 Lever Grease Gun Heavy Duty Blue | AG7KVF

OIL SAFE 330302 Lever Grease Gun, Heavy Duty, Steel Tube, Blue

Item: AG7KVF Model: 330302
In Stock

Get it by Wednesday, Jun 11

€96.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
Capacity14 oz.
ColorBlue

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelColorCapacityPrice
OIL SAFE 330300 Lever Grease Gun Heavy Duty Beige | AG7KVD 330300Beige14 oz.€96.57
OIL SAFE 330301 Lever Grease Gun Heavy Duty Black | AG7KVE 330301Black14 oz.€96.57
OIL SAFE 330303 Lever Grease Gun Heavy Duty Dark Green | AG7KVG 330303Green14 oz.€96.57
OIL SAFE 330304 Lever Grease Gun Heavy Duty Gray | AG7KVH 330304Gray14 oz.€96.57
OIL SAFE 330305 Lever Grease Gun Heavy Duty Light Green | AG7KVJ 330305Green14 oz.€96.57
OIL SAFE 330306 Lever Grease Gun Heavy Duty Orange | AG7KVK 330306Orange14 oz.€96.57
OIL SAFE 330307 Lever Grease Gun Heavy Duty Purple | AG7KVL 330307Purple14 oz.€96.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 330302 Lever Grease Gun, Heavy Duty, Steel Tube, Blue
€96.57 /unit