OIL SAFE 100503 Stumpy Spout Lid, 1 Inch Outlet, Dark Green | AD2MCF 3REK3

OIL SAFE 100503 Stumpy Spout Lid, 1 Inch Outlet Dia., Dark Green, HDPE

Item: AD2MCF Model: 100503Cross Ref: 3REK3
In Stock

Get it by Tuesday, Jun 10

€62.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStumpy Spout Lid
AdditivesUV Stabiliser, Anti Static Additive
ApplicationsAgriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance
ColorDark Green
DesignAdvance Sealing Thread
For Use With101001, 101002, 101003, 101005, 101010
Height8.27"
MaterialEngineer Plastic
Not Suitable ForUse With Fuels Or Solvents
Outside Dia.5.79"
Overall Length12 17/25"
Resistance PropertiesHeat Resistant
Service Temp.176°F
Spout Length10"
Spout Outlet Dia.1"
Spout TypeRigid
Suitable ForApplications Where A Higher Lubricant Flow Is Required
Compatible With Manufacturer Model Number101001, 101002, 101003, 101005, 101010
Lid Outside Diameter5.79"
Product TypeStumpy Spout Lid

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)21.01
Ship length (cm)32.21
Ship width (cm)14.73
HS code3923500000
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightOutside Dia.Price
OIL SAFE 100500 Stumpy Spout Lid, 1 Inch Outlet, Beige | AD2MCC 3REJ9 100500BeigeEngineer Plastic8.27"5.79"€81.27
OIL SAFE 100501 Stumpy Spout Lid, 1 Inch Outlet, Black | AD2MCD 3REK1 100501BlackEngineer Plastic8.27"5.79"€62.99
OIL SAFE 100502 Stumpy Spout Lid, 1 Inch Outlet, Blue | AD2MCE 3REK2 100502BlueEngineer Plastic8.27"5.79"€62.99
OIL SAFE 100504 Stumpy Spout Lid, 1 Inch Outlet, Gray | AD2MCG 3REK4 100504GrayEngineer Plastic8.27"5.79"€62.99
OIL SAFE 100505 Stumpy Spout Lid, 1 Inch Outlet, Mid Green | AD2MCH 3REK5 100505Mid GreenEngineer Plastic8.27"5.79"€62.99
OIL SAFE 100506 Stumpy Spout Lid, 1 Inch Outlet, Orange | AD2MCJ 3REK6 100506OrangeEngineer Plastic8.27"5.79"€77.85
OIL SAFE 100507 Stumpy Spout Lid, 1 Inch Outlet, Purple | AD2MCK 3REK7 100507PurpleEngineer Plastic8.27"5.79"€62.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 100503 Stumpy Spout Lid, 1 Inch Outlet Dia., Dark Green, HDPE
€62.99 /unit