OIL SAFE 100206 Utility Lid, 2 Inch Outlet, Orange, HDPE | AD2MBB 3REG3

OIL SAFE 100206 Utility Lid, 2 Inch Outlet Dia., Orange, HDPE

Item: AD2MBB Model: 100206Cross Ref: 3REG3
In Stock

Get it by Monday, Jun 16

€27.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Lid
AdditivesUV Stabiliser, Anti Static Additive
ApplicationsAgriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance
ColorOrange
DesignAdvance Sealing Thread
For Use With101001, 101002, 101003, 101005, 101010
Height4 19/25"
MaterialEngineer Plastic
Not Suitable ForUse With Fuels Or Solvents
Outside Dia.5.79"
Resistance PropertiesHeat, Chemical Resistant
Service Temp.176°F
Spout Outlet Dia.1.89"
Spout TypeNo Spout
Suitable ForTopping Off Crank Cases And Gearboxes
Compatible With Manufacturer Model Number101001, 101002, 101003, 101005, 101010
Lid Outside Diameter5.79"
Product TypeUtility Lid
Spout Outside Diameter2"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)12.09
Ship length (cm)14.73
Ship width (cm)14.73
HS code3923500000
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightOutside Dia.Price
OIL SAFE 100200 Utility Lid, 2 Inch Outlet, Beige, HDPE | AD2MAV 3REF6 100200BeigeEngineer Plastic4 19/25"5.79"€27.62
OIL SAFE 100201 Utility Lid, 2 Inch Outlet, Black, HDPE | AD2MAW 3REF7 100201BlackEngineer Plastic4 19/25"5.79"€27.62
OIL SAFE 100202 Utility Lid, 2 Inch Outlet, Blue, HDPE | AD2MAX 3REF8 100202BlueEngineer Plastic4 19/25"5.79"€27.62
OIL SAFE 100203 Utility Lid, 2 Inch Outlet, Dark Green, HDPE | AD2MAY 3REF9 100203Dark GreenEngineer Plastic4 19/25"5.79"€27.62
OIL SAFE 100204 Utility Lid, 2 Inch Outlet, Gray, HDPE | AD2MAZ 3REG1 100204GrayEngineer Plastic4 19/25"5.79"€27.62
OIL SAFE 100205 Utility Lid, 2 Inch Outlet, Mid Green, HDPE | AD2MBA 3REG2 100205Mid GreenEngineer Plastic4 19/25"5.79"€27.62
OIL SAFE 100207 Utility Lid, 2 Inch Outlet, Purple, HDPE | AD2MBC 3REG4 100207PurpleEngineer Plastic4 19/25"5.79"€27.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 100206 Utility Lid, 2 Inch Outlet Dia., Orange, HDPE
€27.62 /unit