OIL SAFE 100107 Storage Lid, Purple, HDPE | AD2MAR 3REF3

OIL SAFE 100107 Storage Lid, 4.2 Inch Height, Purple, HDPE

Item: AD2MAR Model: 100107Cross Ref: 3REF3
In Stock

Get it by Tuesday, Jun 10

€23.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Lid
AdditivesUV Stabiliser, Anti Static Additive
ApplicationsAgriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance
ColorPurple
DesignAdvance Sealing Thread
For Use With101001, 101002, 101003, 101005, 101010
Height4.1"
MaterialEngineer Plastic
Not Suitable ForUse With Fuels Or Solvents
Outside Dia.5 4/5"
Resistance PropertiesHeat, Chemical Resistant
Service Temp.176°F
Spout TypeNo Spout
Suitable ForOn Site Fluid Storage And Transporting Applications
Compatible With Manufacturer Model Number101001, 101002, 101003, 101005, 101010
Lid Outside Diameter5.8"
Product TypeStorage Lid

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.41
Ship length (cm)14.73
Ship width (cm)14.73
HS code3923500000
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightOutside Dia.Price
OIL SAFE 100100 Storage Lid, Beige, HDPE | AD2MAJ 3REE5 100100BeigeEngineer Plastic4.1"5 4/5"€23.91
OIL SAFE 100101 Storage Lid, Black, HDPE | AD2MAK 3REE6 100101BlackEngineer Plastic4.1"5 4/5"€23.91
OIL SAFE 100102 Storage Lid, Blue, HDPE | AD2MAL 3REE7 100102BlueEngineer Plastic4.1"5 4/5"€23.91
OIL SAFE 100103 Storage Lid, Dark Green, HDPE | AD2MAM 3REE8 100103Dark GreenEngineer Plastic4.1"5 4/5"€23.91
OIL SAFE 100104 Storage Lid, Gray, HDPE | AD2MAN 3REE9 100104GrayEngineer Plastic4.1"5 4/5"€23.91
OIL SAFE 100105 Storage Lid, Mid Green, HDPE | AD2MAP 3REF1 100105Mid GreenEngineer Plastic4.1"5 4/5"€23.91
OIL SAFE 100106 Storage Lid, Orange, HDPE | AD2MAQ 3REF2 100106OrangeEngineer Plastic4.1"5 4/5"€23.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 100107 Storage Lid, 4.2 Inch Height, Purple, HDPE
€23.91 /unit