Flat Shipping

Flat Shipping at €24.99 + VAT

OIL EATER AOD3235362 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz Container Size, Concentrated | CT4JYM

OIL EATER AOD3235362 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz Container Size, Concentrated

Item: CT4JYM Model: AOD3235362Cross Ref: 6TUK5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrigger Spray Bottle
Base FormulaWater Based
BiodegradableYes
Butyl FreeNo
Cleaner Container Type32 oz. , Degreasers , Spray Bottle , Trigger Spray Bottle
Cleaner FormLiquid
Container Size32 oz.
Container TypeTrigger Spray Bottle
Degreaser ItemCleaner, Degreaser
Degreaser Solvent TypeNon Solvent
FragranceUnscented
Non FlammableYes
Plastic SafeYes
PropertiesBiodegradable, Nonflammable, Plastic Safe
Ready To Use/concentratedConcentrated
Recommended DilutionVaries By Application
Rtu Yield Per Container20 gal.
Voc Content5%
ApplicationFacility Maintenance
FeaturesWater Based Highly Effective Cleaner / Degreaser Safe For The Environment
NonflammableYes
Nsf RatingA1, A4, A8
Primary ChemicalNone
Product SeriesOil Eater Series

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentFragranceButyl FreeCleaner FormBase FormulaRecommended DilutionPrice
OIL EATER AOD27535001 Cleaner/Degreaser, Water Based, Palletized Tank, 275 Gallon Container Size, Concentrated | CT4JYK AOD27535001Palletized Tank275 gal.5%FreshNoLiquidWater BasedVaries By Application€3,741.31
OIL EATER AOD3211902 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz Container Size, Concentrated | CT4JYL AOD3211902Trigger Spray Bottle32 oz.0%CitrusYesLiquidWater BasedVaries By Application€9.87
OIL EATER AOD3203600 Oil Eater Clear 32 oz Sprayer | CT4JYP AOD3203600--------€10.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL EATER AOD3235362 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz Container Size, Concentrated
€8.97 /unit