OIL-DRI L90866 Oil Absorbent Boom - Pack Of 4 | AE6KYZ 5TR23

OIL-DRI L90866 Oil Absorbent Boom - Pack Of 4

Item: AE6KYZ Model: L90866Cross Ref: 5TR23
In Stock

Get it by Tuesday, Jun 10

€108.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Boom
ColorWhite
Diameter8"
Fluids AbsorbedOil Only, Petroleum
Length18"
MaterialPolypropylene
Volume Absorbed Per Pkg.13 gal.
Color/patternWhite
Connector MaterialAluminum
Connector TypeClip
Filler MaterialPolypropylene
FloatingYes
IncinerableYes
IncludesHooks
Mildew ResistantNo
Outer Mesh MaterialPolypropylene
Outside Skin MaterialPolypropylene
Printed MessageNo Message
Product TypeSorbent Boom
Sock/boom ProfileRound
Static DissipativeNo

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)42.16
Ship length (cm)51.05
Ship width (cm)41.15
HS code4823908600
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
OIL-DRI L90855 Absorbent Boom 70 Gallon 120 Inch Length Pack Of 4 | AB7ZXE 24X072 L90855L908554€227.76
OIL-DRI L90857 Absorbent Boom 34 Gallon 120 Inch Length Pack Of 4 | AE6KYX 5TR21 L90857L908574€161.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L90866 Oil Absorbent Boom - Pack Of 4
€108.85 /pack