OIL-DRI L90835 Absorbent Roll Haz-mat 30in.w Yellow | AG6QMU 44Z103

OIL-DRI L90835 Absorbent Roll Haz-mat 30in.w Yellow

Item: AG6QMU Model: L90835Cross Ref: 44Z103
In Stock

Get it by Friday, Jun 13

€228.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Adhesive BackingNo
ApplicationAcids, Bases, Haz Mat Fluids, Indicates Caution When Disposing
ColorYellow
Coverstock MaterialSpunbond
DimpledYes
Dispenser BoxNo
Flame ResistantNo
Fluids AbsorbedChemical, Hazardous Materials , Universal
Foot TrafficLight
Incluces CoverstockYes
IncludesCoverstock
Includes CoverstockYes
Leak Resistant BackingNo
Length150 ft.
MaterialMeltblown Polypropylene , Polypropylene
Package TypeBox
PerforatedYes
Perforated Size15" x 18"
PerforationsYes
Recycled Content (%)No Recycled Content
Specialized ApplicationsAcids, Bases, Haz Mat Fluids, Indicates Caution When Disposing
Spill Control - Fluids AbsorbedChemical, Hazmat
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Range40 gal. to 49 gal.
Width30"
Color/patternYellow
For Use With Chemical Or Metal TypeUniversal
Number Of Layers2 ply
Printed MessageNo Message
Product TypeSorbent Roll
Size30" x 150 ft.
Volume Absorbed Per Pkg.44 gal.

Shipping Info:

Ship weight (kg) 10.62
Ship height (cm)39.37
Ship length (cm)79.5
Ship width (cm)38.86
HS code3921190000
Country of OriginUS

Product Variants

ProductModelMaterialVolume Absorbed Per Pkg.PerforatedPackage TypeFluids AbsorbedAbsorbency WeightPerforationsDimpledPkg. Qty.Price
OIL-DRI L90540 Absorbent Roll Gray 30 Inch Width 48 Gallon | AC2HCC 2KE73 L90540Polypropylene48 gal.YesBagMaintenance/UniversalHeavyYesYes1€262.48
OIL-DRI L90514 Absorbent Roll 10 Gallon 5 Inch Width 50 Feet Length | AC2TLC 2MRZ7 L90514Polypropylene10 gal.YesBoxMaintenance/UniversalHeavyYesYes1€60.16
OIL-DRI L91002 Absorbent Roll Gray 44 Gallon 30 Inch Width | AC2TLF 2MTA1 L91002Polypropylene44 gal.YesBoxMaintenance/UniversalMediumYesYes1€222.46
OIL-DRI L90503 Absorbent Roll Oil Only 15 Inch Width White | AD6DZB 44Z102 L90503Meltblown Polypropylene---Oil Only, Petroleum-Yes-1€58.67
OIL-DRI L90813 Absorbent Roll Oil Only 30 Inch Width White | AD6DZC 44Z104 L90813Meltblown Polypropylene---Oil Only, Petroleum-Yes-1€146.34
OIL-DRI L90535 Absorbent Roll 48 Gallon 15 Inch Width - Pack Of 2 | AD7CQG 4DKU5 L90535Polypropylene48 gal.YesBoxMaintenance/UniversalHeavyYesYes2€267.11
OIL-DRI L91004 Absorbent Roll Gray 52 Gallon 300 Feet Length | AD7CQK 4DKU8 L91004Polypropylene52 gal.YesRollMaintenance/UniversalLightYesYes1€226.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L90835 Absorbent Roll Haz-mat 30in.w Yellow
€228.90 /unit