OIL-DRI L90691 Absorbent Roll Rug 36in.w 10 Gallon Gray | AG6QMT 44Z101

OIL-DRI L90691 Absorbent Roll Rug 36in.w 10 Gallon Gray

Item: AG6QMT Model: L90691Cross Ref: 44Z101
In Stock

Get it by Tuesday, Jun 10

€188.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
ColorGray
Fluids AbsorbedMaintenance/Universal
Length50 ft.
PerforationsNo
Width36"
Backing MaterialPlastic
Backing PropertiesAdhesive
Color/patternBlack
Dispenser BoxNo
Flame ResistantNo
For Use With Chemical Or Metal TypeUniversal
Includes CoverstockNo
MaterialPolypropylene
Number Of Layers2 ply
Package TypeBox
PerforatedNo
Perforated SizeNot Perforated
Printed MessageNo Message
Product TypeSorbent Roll
Recycled Content (%)No Recycled Content
Static DissipativeNo

Shipping Info:

Ship weight (kg) 5.18
Ship height (cm)21.59
Ship length (cm)95.25
Ship width (cm)21.59
HS code3921190000
Country of OriginUS

Product Variants

ProductModelMaterialVolume Absorbed Per Pkg.PerforatedPackage TypeFluids AbsorbedAbsorbency WeightPerforationsDimpledPkg. Qty.Price
OIL-DRI L90540 Absorbent Roll Gray 30 Inch Width 48 Gallon | AC2HCC 2KE73 L90540Polypropylene48 gal.YesBagMaintenance/UniversalHeavyYesYes1€262.48
OIL-DRI L90514 Absorbent Roll 10 Gallon 5 Inch Width 50 Feet Length | AC2TLC 2MRZ7 L90514Polypropylene10 gal.YesBoxMaintenance/UniversalHeavyYesYes1€60.16
OIL-DRI L91002 Absorbent Roll Gray 44 Gallon 30 Inch Width | AC2TLF 2MTA1 L91002Polypropylene44 gal.YesBoxMaintenance/UniversalMediumYesYes1€222.46
OIL-DRI L90503 Absorbent Roll Oil Only 15 Inch Width White | AD6DZB 44Z102 L90503Meltblown Polypropylene---Oil Only, Petroleum-Yes-1€58.67
OIL-DRI L90813 Absorbent Roll Oil Only 30 Inch Width White | AD6DZC 44Z104 L90813Meltblown Polypropylene---Oil Only, Petroleum-Yes-1€146.34
OIL-DRI L90535 Absorbent Roll 48 Gallon 15 Inch Width - Pack Of 2 | AD7CQG 4DKU5 L90535Polypropylene48 gal.YesBoxMaintenance/UniversalHeavyYesYes2€267.11
OIL-DRI L91004 Absorbent Roll Gray 52 Gallon 300 Feet Length | AD7CQK 4DKU8 L91004Polypropylene52 gal.YesRollMaintenance/UniversalLightYesYes1€226.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L90691 Absorbent Roll Rug 36in.w 10 Gallon Gray
€188.66 /unit