Item | Portable Spill Kit |
Cleaning Solution Included | No |
Color | Blue |
Container Height | 36" |
Container Length | 23" |
Container Type | Kaddie |
Container Width | 24" |
Emergency Response Handbook/instructions Included | Yes |
Empty Or Filled | Filled |
Epoxy Putty Included | No |
Fluids Absorbed | Harsh Chemicals, Universal |
Fluids Absorbed - Pads | Harsh Chemicals, Universal |
Fluids Absorbed - Pillows | Harsh Chemicals, Universal |
For Use With Chemical Or Metal Type | Harsh Chemicals, Universal |
Granular Sorbent Included | No |
Includes | (14) Harsh Chemical Socks (48 In L), (150) Harsh Chemical Pads, (2) Disposal Bags With Ties, (3) Hazardous Waste Labels, (8) Harsh Chemical Pillows, Emergency Response Guidebook, Light Stick, Pair Goggles, Pair Protective Gloves |
Includes Mounting Fasteners | No |
Land Fill Disposable | No |
Neutralizer Included | No |
No. Of Ties Included | 3 |
Number Of Disposal Bags Included | 3 |
Number Of Goggles | 1 |
Number Of Pads Included | 150 |
Number Of Pairs Of Nitrile Gloves Included | 1 |
Number Of Pillows Included | 4 |
Number Of Sorbent Socks Included | 15 |
Number Of Waste Labels Included | 3 |
Pad Length | 15" |
Pad Material | Polyproylene |
Pad Width | 19" |
Ph Tester Kit Included | No |
Pillow Height | 3" |
Pillow Length | 15" |
Pillow Width | 15" |
Pillow/sock Outside Skin Material | Polypropylene |
Ppe Included | Pair Goggles, Pair Protective Gloves |
Sock Diameter | 3" |
Solidifier Included | No |
Specialized Applications | Oil Only |
Vapor Suppressant Included | No |
Volume Absorbed Per Kit | 60 Gal |
Volume Absorbed Per Pkg. | 50 gal. |
Volume Absorbed Range | 60 gal. to 69 gal. |
Wheels | Yes |
Additional Components Included | (2) Disposal Bags with Ties, (3) Hazardous Waste Labels, Emergency Response GuideBook, Light Stick |
Container Color | Yellow |
Product Type | Spill Kit |