OIL-DRI L72551G Absorbent Sock Yellow 5 Diameter x 10 Feet Length PK4 | AH6ZWE 36MV22

OIL-DRI L72551G Absorbent Sock Yellow 5 Diameter x 10 Feet Length PK4

Item: AH6ZWE Model: L72551GCross Ref: 36MV22
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Sock
ColorYellow
Diameter5"
Fluids AbsorbedUniversal
Length10 ft.
Volume Absorbed Per Pkg.28 gal.
Color/patternYellow
Connector MaterialAluminum
Filler MaterialPolypropylene
FloatingNo
For Use With Chemical Or Metal TypeAcids, Bases, Universal
Mildew ResistantNo
Outer Mesh MaterialPolyester
Outside Skin MaterialPolyester
Printed MessageNo Message
Product TypeSorbent Boom
Rope Along LengthNo
Sock/boom ProfileRound
Static DissipativeNo
Volume Absorbed Per Sock/boom5.5 gal.

Shipping Info:

Ship weight (kg) 9.99
Ship height (cm)39.37
Ship length (cm)55.88
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
OIL-DRI L90726 Absorbent Sock Gray 6 Gallon 84 Inch Length Pack Of 4 | AB7ZXJ 24X076 L90726L907264€40.37
OIL-DRI L90790 Absorbent Sock, 48" Length, Gray - Pack Of 12 | AE6KYU 5TR11 L90790L9079012€83.98
OIL-DRI L90792 Absorbent Sock 10 Gallon 120 Inch Length Pack Of 4 | AE6KYV 5TR13 L90792L907924€76.16
OIL-DRI L90891 Absorbent Sock Universal/hazmat - Pack Of 12 | AE6KZA 5TR25 L90891L9089112€118.00
OIL-DRI L90898 Absorbent Sock 48 Inch Length 3 Inch Diameter - Pack Of 12 | AE6KZC 5TR29 L90898L9089812€121.44
OIL-DRI L90312 Absorbent Sock 15 Gallon 10 Feet PK6 | AG9LVK 20UP99 L90312L903126€90.18
OIL-DRI L70551G Absorbent Sock Gray 5 Inch Diameter x 10 Feet Length PK4 | AH6ZUV 36MU87 L70551GL70551G4€183.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L72551G Absorbent Sock Yellow 5 Diameter x 10 Feet Length PK4