Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS VXMNDG Mini Vortex Mixer, Vortex Mixer, 2 lb Load Capacity, 500 to 3000 rpm, 4 Deg to 40 Deg C | CT4JXH

OHAUS VXMNDG Mini Vortex Mixer, 2 lb Load Capacity, 500 to 3000 RPM, 4 Deg to 40 Deg C

Item: CT4JXH Model: VXMNDGCross Ref: 404P98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€600.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVortex Mixer
Amps0.9A
Hazardous LocationNo
Hz50/60 Hz
Load Capacity2 lbs.
Movement TypeVortex Mixer
Number Of Platforms1
Operating Temp. Range+4°C to +40°C
Overall Depth8 1/4"
Overall Height6 1/2"
Overall Width4 4/5"
Plug StyleStandard
Speed Range500-3000 RPM
Control TypeDigital Control
MaterialPlastic
Product TypeVortex Mixer
Speed - Maximum3000 RPM
StandardsTUV
Weight9.7 lbs.

Shipping Info:

Ship weight (kg) 4.356
Ship height (cm)16.51
Ship length (cm)20.96
Ship width (cm)12.19
Country of OriginUS

Product Variants

ProductModelMovement TypeSpeed RangeOverall DepthOverall HeightOverall WidthLoad CapacityNumber Of PlatformsPlatform WidthPrice
OHAUS ISRK04HDG Incubating Shaker, Orbital, 10 Inch Size Platform Length - Lab Equipment | CT4HXR ISRK04HDGOrbital1-50 RPM17"10 1/2"12"10 lbs.17 1/2"€3,701.07
OHAUS ISLDMPHDGL Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXT ISLDMPHDGLOrbital100-1200 RPM12"7 4/5"11"2 lbs.17 3/4"€3,248.78
OHAUS ISLDMPHDG Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXU ISLDMPHDGOrbital100-1200 RPM12"7 4/5"11"2 lbs.17 3/4"€3,274.52
OHAUS SHEX1619DG Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXV SHEX1619DGOrbital15-500 RPM4"5.9"14"35 lbs.113"€3,922.88
OHAUS ISLD04HDG Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXW ISLD04HDGOrbital100-1200 RPM12"7 4/5"11"8 lbs.17 1/2"€3,573.51
OHAUS ISICMBCDG Incubating Shaker, Orbital, 8 Inch Size Platform Length - Lab Equipment | CT4HXX ISICMBCDGOrbital100-1200 RPM14"10 1/2"11"2 lbs.111"€5,395.87
OHAUS ISWV02HDG Incubating Shaker, Waving, 9.25 Inch Size Platform Length - Lab Equipment | CT4HXY ISWV02HDGWaving1-30 RPM17"10 1/2"12"5 lbs.17 1/4"€3,571.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS VXMNDG Mini Vortex Mixer, 2 lb Load Capacity, 500 to 3000 RPM, 4 Deg to 40 Deg C
€600.80 /unit